Shop All Electric Unit Heaters
Qmark
QMARK, 450W At 120V Cove Heater, 120VAC, 1536 BtuH
Mfr # RCC4512C
Zoro # G3171869
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 3"
- Height 4-3/16"
- Width 34"
- Mounting Type Wall
- Amps AC 3.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qmark
- MFR # RCC4512C
- Zoro # G3171869
- Country of Origin United States
- Category Electric Unit Heaters
Dimensions
Depth | 3" |
Height | 4-3/16" |
Width | 34" |
Details
Mounting Type | Wall |
Amps AC | 3.7 |
Item | QMARK, 450W At 120V Cove Heater |
BtuH | 1536 |
Heater Voltage | 120VAC |
Voltage | 120VAC |
Watts | over |
Description
QMARK, 450W At 120V Cove Heater
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK Switch, Upper, 180 deg. F, Manual Reset (S1-7624A3591)
- DAYTON Window Evaporative Cooler 4800 cfm, 1000 sq. ft., 15.0 gal, 1/2 HP (4RNN6)
- REGIN Smoke Emitter, 4 Minutes, PK5 (S105)
- ACCUMULAIR Pleated Air Filter, 14" x 14" x 2", 6 Pack (FA14X14X2_6)
- QMARK Cabinet Unit Heater with BMS (CUS93505483FFWD)
- QMARK Cabinet Unit Heater Easy Install (CUS94510483FFW)
- QMARK Electric Wall & Ceiling Unit Heater, 277V AC, 1 Phase, 3.0 kW (MUH0371)
- QMARK Electric Wall & Ceiling Unit Heater, 208V AC, 1/3 Phase, 10.0 kW (MUH108)
- QMARK Electric Wall & Ceiling Unit Heater, 277V AC, 1 Phase, 10.0 kW (MUH107)
- QMARK Cabinet Unit Heater with BMS (CUS93505203FFWD)
- MARKEL PRODUCTS Fan Forced Electric Unit Heater (5110CA1LG1G)
- Qmark Heaters & Furnaces