Shop All Portable Electric Heaters
Qmark
Portable Fan Forced/Radiant Utility Heater, 5120/3072/2048 BtuH
Mfr # MCM1503
Zoro # G3171878
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 1500/900/600W
- Heater Voltage 120VAC
- Width 9-3/4"
- Depth 7-1/2"
- Height 14-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qmark
- MFR # MCM1503
- Zoro # G3171878
- Country of Origin China
- Category Portable Electric Heaters
Dimensions
Width | 9-3/4" |
Depth | 7-1/2" |
Height | 14-1/2" |
Details
Watts | 1500/900/600W |
Heater Voltage | 120VAC |
Item | QMARK, 1,500/900/600W At 120V Portable Fan Forced/Radiant Utility Heater |
Amps AC | 12.5/7.5/5 |
BtuH | 5120/3072/2048 |
Voltage | 120VAC |
Description
QMARK, 1,500/900/600W At 120V Portable Fan Forced/Radiant Utility Heater
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION COOLER Shaft (110159)
- RANCO 1/4" Access Valve Tee w/ Flare Nut, Brass (30-110)
- FIREYE 48Pt2-9007 Infrared Scanner, 4', (48PT2-9007)
- ATCO Insulated Flexible Duct, 6" Dia. (17802506)
- QMARK Portable Electric Salamander Heater, 15,000, 480V AC, 3 Phase (MEDH1543A)
- QMARK Portable Electric Salamander Heater, 15KW, 240V AC, 3 Phase, 51,180 BtuH, Non-Oscillating (MEDH1523A)
- QMARK Under Desk Heater - Master Carton (202Slb - 6Pcs) (MC202SLR)
- QMARK Portable Electric Salamander Heater, 15KW, 208V AC, 3 Phase (MEDH1583A)
- QMARK Portable Electric Heater, 170, 120V AC, 1 Phase, 580 BtuH (202SLB)
- PERFECT AIRE Electric Ceramic Heater (1PHPC7)
- INDUCTION INNOVATIONS Induction Innovations ICT-MDV-787 Mini-Ductor Venom HP (ICT-MDV-787)
- Qmark Heaters & Furnaces