Shop All Portable Electric Heaters
Qmark
Portable Electric Salamander Heater, 60kW, 600V AC, 3 Phase
Mfr # SDH6093
Zoro # G2228348
product price: $9,575.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$9,575.99
Free 30-Day Returns
Key Features
- BtuH Output 204,600
- Watts 60kW
- Heater Voltage 600VAC
- Heating Method Fan Forced
- Oscillating No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qmark
- MFR # SDH6093
- Zoro # G2228348
- UPC # 685360149226
- Country of Origin United States
- Category Portable Electric Heaters
Dimensions
Width | 44" |
Depth | 25-1/2" |
Height | 38-1/2" |
Manufacturers Warranty Length | 1 yr |
Overall Height | 38 1/2 in |
Overall Width | 44 in |
Overall Depth | 25 1/2 in |
Overall Dimensions - H x W x D | 38 1/2 in x 44 in x 25 1/2 in |
Description
Portable Electric Salamander Heater, Overall Height 38 1/2 in, Overall Depth 25 1/2 in, NEMA Plug Configuration Hardwired, Voltage 600V AC, 3 Phase, Wattage Output 60kW, Air Temp. Rise 70 Degrees to 173 Degrees F, Amperage 58.9A, Frequency 60 Hz, Heating Capacity 204,600 BtuH, Heating Method Fan Forced, Number of Heat Settings 1, Non-Oscillating, Thermal Overheat Protection Automatic Reset, Thermostat Included Unit-Mounted, Indoor Only, Housing Color Red, Housing Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3-1/2" Table & Floor Fan, Non-Oscillating, 1 Speeds, 5VDC, Black, 180 Degrees Pitch Angle, USB Cord (38HX83)
- QMARK Fan Motor, 480 Volts (3900-0350-001)
- ECONOMASTER Furnace Blowr Motor, 1/4 HP, 1075 rpm (EM3584)
- HONEYWELL Ms4109F1210 80 Lb-In Fire Smoke (MS4109F121)
- QMARK Portable Electric Salamander Heater, 15KW, 240V AC, 3 Phase, 51,180 BtuH, Non-Oscillating (MEDH1523A)
- QMARK Portable Electric Heater, 170, 120V AC, 1 Phase, 580 BtuH (202SLB)
- QMARK Portable Electric Salamander Heater, 15,000, 480V AC, 3 Phase (MEDH1543A)
- QMARK Portable Electric Salamander Heater, 15KW, 208V AC, 3 Phase (MEDH1583A)
- QMARK Under Desk Heater - Master Carton (202Slb - 6Pcs) (MC202SLR)
- QMARK Portable Fan Forced/Radiant Utility Heater, 5120/3072/2048 BtuH (MCM1503)
- CHROMALOX 25KW 480V-AC ELECTRIC HEATER (CFDH-9-034B)
- Qmark Electric Heaters & Accessories