Shop All Portable Electric Heaters
Qmark
Portable Electric Salamander Heater, 48kW, 600V AC, 3 Phase
Mfr # SDH4893
Zoro # G2228357
original price:
$9,961.06
4% off
new price: $9,463.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$9,463.99
Free 30-Day Returns
Key Features
- BtuH Output 163,776
- Watts 48kW
- Heater Voltage 600VAC
- Heating Method Fan Forced
- Oscillating No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qmark
- MFR # SDH4893
- Zoro # G2228357
- UPC # 685360149189
- Country of Origin United States
- Category Portable Electric Heaters
Dimensions
Width | 44" |
Depth | 25-1/2" |
Height | 38-1/2" |
Manufacturers Warranty Length | 1 yr |
Overall Width | 44 in |
Overall Height | 38 1/2 in |
Overall Depth | 25 1/2 in |
Overall Dimensions - H x W x D | 38 1/2 in x 44 in x 25 1/2 in |
Description
Portable Electric Salamander Heater, Overall Height 38 1/2 in, Overall Depth 25 1/2 in, NEMA Plug Configuration Hardwired, Voltage 600V AC, 3 Phase, Wattage Output 48kW, Air Temp. Rise 59 Degrees to 142 Degrees F, Amperage 47.3A, Frequency 60 Hz, Heating Capacity 163,776 BtuH, Heating Method Fan Forced, Number of Heat Settings 1, Non-Oscillating, Thermal Overheat Protection Automatic Reset, Thermostat Included Unit-Mounted, Indoor Only, Housing Color Red, Housing Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING ELECTRIC K Baseboard Heater 27" 120V 500W Almond (2K1205A)
- DAYTON Upblast Ventilator, Wheel 11 In, 115V (5DVP6)
- GOODMAN 11111701S Ignitor-Sini (11111701S)
- FILTERS-NOW Filters-NOW DPE20X20X1=DDEF 20x20x1 Electro Filter Pack of - 3 (DPE20X20X1=DDEF)
- QMARK Portable Fan Forced/Radiant Utility Heater, 5120/3072/2048 BtuH (MCM1503)
- QMARK Portable Electric Salamander Heater, 15KW, 208V AC, 3 Phase (MEDH1583A)
- QMARK Portable Electric Heater, 170, 120V AC, 1 Phase, 580 BtuH (202SLB)
- QMARK Under Desk Heater - Master Carton (202Slb - 6Pcs) (MC202SLR)
- QMARK Portable Electric Salamander Heater, 15,000, 480V AC, 3 Phase (MEDH1543A)
- QMARK Portable Electric Salamander Heater, 15KW, 240V AC, 3 Phase, 51,180 BtuH, Non-Oscillating (MEDH1523A)
- DR INFRARED HEATER Yellow 15000-Watt Salamander Construction Single Phase 240-Volt Portable Fan Forced Electric Heater (DR-PS11524)
- Qmark Portable Electric Heaters