Shop All Portable Electric Heaters
Qmark
Portable Electric Heater, 170, 120V AC, 1 Phase, 580 BtuH
Mfr # 202SLB
Zoro # G2500111
product price: $150.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- BtuH Output 580
- Watts 170
- Heater Voltage 120VAC
- Heating Method Radiant
- Oscillating No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qmark
- MFR # 202SLB
- Zoro # G2500111
- UPC # 98319889652
- Country of Origin China
- Category Portable Electric Heaters
Dimensions
Width | 22-17/32" |
Depth | 1" |
Height | 14-3/8" |
Manufacturers Warranty Length | 1 yr, 5 yr Element |
Cord Length | 6 ft |
Overall Width | 22 in |
Overall Height | 15 in |
Overall Dimensions - H x W x D | 15 in x 22 in x 1 in |
Overall Depth | 1 in |
Description
Portable Electric Heater, Non-Oscillating, Overall Height 15 in, Overall Width 22 in, Overall Depth 1 in, Number of Heat Settings 1, Key Features Mechanical Controls, Overheat Protection, Programming Capability Not Programmable, Remote Control Functions No Remote Control Included, Safety Tip-Over Switch Included No, Thermal Overheat Protection Manual Reset, Control Type Switch, Heater Style Flat Panel, Heating Method Radiant, Wattage Output 170W, Housing Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Replacement Isolator Kit (6366406)
- INTERNATIONAL REFRIGERATION PRODUCTS Beacon Fan Cycling SFC210275 (300-0041 (SFC210275))
- REED INSTRUMENTS Type K Pipe Clamp Thermocouple Probe (R2970)
- DAYTON Blower, 10 5/8 In (7HR29)
- QMARK Portable Electric Salamander Heater, 15KW, 240V AC, 3 Phase, 51,180 BtuH, Non-Oscillating (MEDH1523A)
- QMARK Portable Electric Salamander Heater, 15KW, 208V AC, 3 Phase (MEDH1583A)
- QMARK Portable Electric Salamander Heater, 15,000, 480V AC, 3 Phase (MEDH1543A)
- QMARK Portable Fan Forced/Radiant Utility Heater, 5120/3072/2048 BtuH (MCM1503)
- QMARK Under Desk Heater - Master Carton (202Slb - 6Pcs) (MC202SLR)
- KING ELECTRIC Gh Garage Heater 240V 1Ph 5Kw W/Stat & Bracket (GH2405TB)
- MAXX AIR 7 In. Electric Indoor Portable Fan-Forced Ceramic Heater (H1027UPS)
- Qmark Portable Electric Heaters