Shop All Ceiling Fan Wall and Remote Controls
Qmark
Noiseless Motor Speed Control, 120V, 5A
Mfr # 12005N
Zoro # G8855883
$70.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 1/4 in
- Switch Mechanical
- For Use With 48201, 48201B, 56001B, 56001LC, 56011,, 56101, 56201, 56301RDP, Mfr. No. 56001
- Material Plastic
- Width 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qmark
- MFR # 12005N
- Zoro # G8855883
- Country of Origin Taiwan, Province of China
- Category Ceiling Fan Wall and Remote Controls
Dimensions
Length | 4 1/4 in |
Width | 1 3/4 in |
Details
Switch | Mechanical |
For Use With | 48201, 48201B, 56001B, 56001LC, 56011,, 56101, 56201, 56301RDP, Mfr. No. 56001 |
Material | Plastic |
Mounting | Wall |
Finish | White |
Includes | Mounting hardware |
Voltage | 120V AC |
Max. Amps | 5 A |
Item | Motor Speed Control |
Standards | UL |
Switch Style | Mechanical |
Description
Motor Speed Control, Motor Speed Control, For Use With 48201, 48201B, 56001B, 56001LC, 56011,, 56101, 56201, 56301RDP, Mfr. No. 56001, Switch Style Mechanical, Voltage 120V AC, Max. Amps 5 A, Finish White, Mounting Wall, Material Plastic, 1 3/4 in Width, 4 1/4 in Length, Standards UL, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEAT WAGON Duct for Heater, Canvas, 20 ft. (WD1220)
- EVERPURE Filter, Water - Sr-X, Steamers (979721)
- KOCH FILTER Final Filter, MERV14, SH, 20"x16"x12" (110-730-004)
- TRUE AIRE GRILLE SIDEWALL 10X8""WHT (C17010X08)
- QMARK Motor Speed Control, 120V, 8A (12008)
- QMARK Motor Speed Control, 120V, 12A (12012)
- HUNTER Remote and Canopy Kit, 3 Speed Fan and Light Control, Bronze (99179)
- HUNTER Universal Ceiling Fan Wall Control (99771)
- MODERN FORMS 6-Speed Ceiling Fan Wireless Bluetooth Remote Control Wall Cradle White (F-RC)
- CRAFTMADE Ics Control System Flat Black Finish (ICS2-Remote)
- MONTE CARLO Fan Control, Receiver with 3-Speed Dimming Transmitter, Enclosure for Remote or Plates for Wall (CK250)
- Qmark Ceiling Fans & Accessories