Shop All Electric Infrared Heaters
Qmark
MUH-Pro includes a pre-installed disconnect switch, 24 VAC transformer and single-stage thermostat
Mfr # MUH108-PRO
Zoro # G404319439
product price: $1,096.00
/ea
Free Shipping & Returns
$1,096.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Adjustable Air Outlet Louvers
- Wattage Output 10 kW
- Overall Height 21 3/4 in
- Overall Length 19 in
- Overall Width 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qmark
- MFR # MUH108-PRO
- Zoro # G404319439
- UPC # 00685360173849
- Country of Origin United States
- Category Electric Infrared Heaters
Dimensions
Overall Height | 21 3/4 in |
Overall Length | 19 in |
Overall Width | 19 in |
Overall Depth | 7 1/2 in |
Description
MUH-Pro includes a pre-installed disconnect switch, 24 VAC transformer and single-stage thermostat, Overall Height 21 3/4 in, Overall Width 19 in, Overall Depth 7 1/2 in, Air Flow 650 cfm, Air Temp. Rise 49 Degrees F, Voltage 208 V AC, 1, 3 Phase, Wattage Output 10 kW, Heating Method Fan Forced, Heating Capacity 34121 BtuH, Mounting Location Ceiling, Wall, Frequency 60 Hz, Amperage 48 A, Control Type Mechanical Selector Dial, Housing Color Beige, Housing Finish Powder Coated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIEDRICH Window Air Conditioner, 115V AC, Cool Only, 12,000 BtuH (KCS12A10A)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 10"x10"x2 (276-100-100)
- ACCUMULAIR Pleated Air Filter, 18" x 36" x 2", 6 Pack (FB18X36X2A_6)
- DAYTON Fan Guard, For Use With 4TM82 and 4C661 (508208)
- QMARK MUH-Pro includes a pre-installed disconnect switch, 24 VAC transformer and single-stage thermostat (MUH0581-PRO)
- QMARK MUH-Pro includes a pre-installed disconnect switch, 24 VAC transformer and single-stage thermostat (MUH078-PRO)
- QMARK MUH-Pro includes a pre-installed disconnect switch, 24 VAC transformer and single-stage thermostat (MUH0341-PRO)
- QMARK MUH-Pro includes a pre-installed disconnect switch, 24 VAC transformer and single-stage thermostat (MUH0541-PRO)
- QMARK MUH-Pro includes a pre-installed disconnect switch, 24 VAC transformer and single-stage thermostat (MUH0381-PRO)
- QMARK MUH-Pro includes a pre-installed disconnect switch, 24 VAC transformer and single-stage thermostat (MUH104-PRO)
- DR INFRARED HEATER Black Carbon Infrared Indoor/Outdoor Patio Heater with Remote control, Wall or Ceiling Mount, 1500W (DR-233)
- Qmark Electric Infrared Heaters