Shop All Electric Infrared Heaters
Qmark
MUH-Pro includes a pre-installed disconnect switch, 24 VAC transformer and single-stage thermostat
Mfr # MUH072-PRO
Zoro # G704319443
original price:
$1,148.40
12% off
Free Shipping & Returns
$1,005.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Adjustable Air Outlet Louvers
- Housing Finish Powder Coated
- Standards cULus Listed
- Electrical Connection Hardwired
- Max. Operating Temp. 90 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qmark
- MFR # MUH072-PRO
- Zoro # G704319443
- UPC # 00685360173870
- Country of Origin United States
- Category Electric Infrared Heaters
Dimensions
Overall Height | 21 3/4 in |
Overall Depth | 7 1/2 in |
Overall Length | 19 in |
Overall Width | 19 in |
Description
MUH-Pro includes a pre-installed disconnect switch, 24 VAC transformer and single-stage thermostat, Overall Height 21 3/4 in, Overall Width 19 in, Overall Depth 7 1/2 in, Air Flow 650 cfm, Air Temp. Rise 37 Degrees F, Voltage 208/240 V AC, 1, 3 Phase, Wattage Output 7.5 kW, Heating Method Fan Forced, Heating Capacity 25590 BtuH, Mounting Location Ceiling, Wall, Frequency 60 Hz, Amperage 27 A, 31.3 A, Control Type Mechanical Selector Dial, Housing Color Beige, Housing Finish Powder Coated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANFOSS Thermostatic Expansion Valve (068Z3411)
- MOVINCOOL Portable Air Conditioner, 16800 BtuH (Climate Pro X20)
- RAIN-X Rain X AF21106D 3.5 Oz. Windshield Anti Fog (R49-AF21106D)
- TEMPCO Screw Plug Immersion Heater, 48-7/8 In. L (TSP02213)
- QMARK MUH-Pro includes a pre-installed disconnect switch, 24 VAC transformer and single-stage thermostat (MUH0341-PRO)
- QMARK MUH-Pro includes a pre-installed disconnect switch, 24 VAC transformer and single-stage thermostat (MUH0581-PRO)
- QMARK MUH-Pro includes a pre-installed disconnect switch, 24 VAC transformer and single-stage thermostat (MUH108-PRO)
- QMARK MUH-Pro includes a pre-installed disconnect switch, 24 VAC transformer and single-stage thermostat (MUH104-PRO)
- QMARK MUH-Pro includes a pre-installed disconnect switch, 24 VAC transformer and single-stage thermostat (MUH102-PRO)
- QMARK MUH-Pro includes a pre-installed disconnect switch, 24 VAC transformer and single-stage thermostat (MUH078-PRO)
- FOSTORIA Infrared Quartz Electric Heater (H-90-342-TH)
- Qmark Electric Heaters & Accessories