Shop All Electric Infrared Heaters
Qmark
MUH-Pro includes a pre-installed disconnect switch, 24 VAC transformer and single-stage thermostat
Mfr # MUH0521-PRO
Zoro # G504319445
original price:
$1,156.57
9% off
new price: $1,050.99
/ea
Free Shipping & Returns
$1,050.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Adjustable Air Outlet Louvers
- Voltage 208/240 V AC
- Frequency 60 Hz
- Heating Method Fan Forced
- Housing Color Beige
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qmark
- MFR # MUH0521-PRO
- Zoro # G504319445
- UPC # 00685360173863
- Country of Origin United States
- Category Electric Infrared Heaters
Dimensions
Overall Width | 14 in |
Overall Height | 16 in |
Overall Length | 14 in |
Overall Depth | 7 1/2 in |
Description
MUH-Pro includes a pre-installed disconnect switch, 24 VAC transformer and single-stage thermostat, Overall Height 16 in, Overall Width 14 in, Overall Depth 7 1/2 in, Air Flow 350 cfm, Air Temp. Rise 45 Degrees F, Voltage 208/240 V AC, 1, 3 Phase, Wattage Output 5 kW, Heating Method Fan Forced, Heating Capacity 17060 BtuH, Mounting Location Ceiling, Wall, Frequency 60 Hz, Amperage 18 A, 21 A, Control Type Mechanical Selector Dial, Housing Color Beige, Housing Finish Powder Coated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Gas Valve (700-057)
- DURAFLO Bathroom Exhaust Vent Brown (6011BR)
- NU-CALGON A/C Drain Sucker Kit, Manual, 16 in. (61308)
- HONEYWELL Dp3040A5003 Deluxe Power Pro (DP3040A500)
- QMARK MUH-Pro includes a pre-installed disconnect switch, 24 VAC transformer and single-stage thermostat (MUH104-PRO)
- QMARK MUH-Pro includes a pre-installed disconnect switch, 24 VAC transformer and single-stage thermostat (MUH078-PRO)
- QMARK MUH-Pro includes a pre-installed disconnect switch, 24 VAC transformer and single-stage thermostat (MUH0321-PRO)
- QMARK MUH-Pro includes a pre-installed disconnect switch, 24 VAC transformer and single-stage thermostat (MUH0381-PRO)
- QMARK MUH-Pro includes a pre-installed disconnect switch, 24 VAC transformer and single-stage thermostat (MUH0541-PRO)
- QMARK MUH-Pro includes a pre-installed disconnect switch, 24 VAC transformer and single-stage thermostat (MUH0341-PRO)
- FOSTORIA Infrared Quartz Electric Heater, Stainless Steel, 480 V (P-60-342-THSS)
- Qmark Heaters & Furnaces