Shop All Electric Infrared Heaters
Qmark
MUH-Pro includes a pre-installed disconnect switch, 24 VAC transformer and single-stage thermostat
Mfr # MUH0341-PRO
Zoro # G404319446
product price: $978.99
/ea
Free Shipping & Returns
$978.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Adjustable Air Outlet Louvers
- Element Type Aluminum-finned, Copper Clad, Steel Sheath
- Overall Height 16 in
- Heating Method Fan Forced
- Heating Capacity 10236 BtuH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qmark
- MFR # MUH0341-PRO
- Zoro # G404319446
- UPC # 00685360173894
- Country of Origin United States
- Category Electric Infrared Heaters
Dimensions
Overall Height | 16 in |
Overall Length | 14 in |
Overall Width | 14 in |
Overall Depth | 7 1/2 in |
Description
MUH-Pro includes a pre-installed disconnect switch, 24 VAC transformer and single-stage thermostat, Overall Height 16 in, Overall Width 14 in, Overall Depth 7 1/2 in, Air Flow 350 cfm, Air Temp. Rise 27 Degrees F, Voltage 480 V AC, 3 Phase, Wattage Output 3 kW, Heating Method Fan Forced, Heating Capacity 10236 BtuH, Mounting Location Ceiling, Wall, Frequency 60 Hz, Amperage 3.6 A, Control Type Mechanical Selector Dial, Housing Color Beige, Housing Finish Powder Coated, Housing Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 16 in. x 24 in. x 1 in.MERV 10 Pleated AC Furnace Air Filter, 12PK (16241.10 12PK)
- J & D MFG J&D 36in Galvanized Wall Master Exhaust Fan, Direct Drive, 1/2hp (VF36DM)
- DAYTON Propeller, Dia 8 In, 30 Deg Pitch (2PYT2)
- REZNOR Hi-Limit Switch, 270 deg. F with 60" Cap (148588)
- QMARK MUH-Pro includes a pre-installed disconnect switch, 24 VAC transformer and single-stage thermostat (MUH0381-PRO)
- QMARK MUH-Pro includes a pre-installed disconnect switch, 24 VAC transformer and single-stage thermostat (MUH078-PRO)
- QMARK MUH-Pro includes a pre-installed disconnect switch, 24 VAC transformer and single-stage thermostat (MUH0541-PRO)
- QMARK MUH-Pro includes a pre-installed disconnect switch, 24 VAC transformer and single-stage thermostat (MUH102-PRO)
- QMARK MUH-Pro includes a pre-installed disconnect switch, 24 VAC transformer and single-stage thermostat (MUH074-PRO)
- QMARK MUH-Pro includes a pre-installed disconnect switch, 24 VAC transformer and single-stage thermostat (MUH0581-PRO)
- FOSTORIA Electric Infrared Heater, Aluminum, 480V AC (463-60-THA-480V)
- Qmark Electric Heaters & Accessories