Shop All Electric Ceiling Heater Accessories
Qmark
Mounting Frame, Surface, 48 In.L, 24 In.W
Mfr # QSF2448
Zoro # G8523191
original price:
$191.99
5% off
new price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Surface
- Width 24"
- For Use With 54UD26, 54UD27, 54UD28, 54UD29
- Length 48"
- Standards UL Listed, CUL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qmark
- MFR # QSF2448
- Zoro # G8523191
- UPC # 685360201856
- Country of Origin United States
- Category Electric Ceiling Heater Accessories
Dimensions
Width | 24" |
Length | 48" |
Outside Height | 48 in |
Outside Dimensions - H x W | 48 in x 24 in |
Outside Width | 24 in |
Details
Mounting Type | Surface |
Item | Mounting Frame |
For Use With | 54UD26, 54UD27, 54UD28, 54UD29 |
Standards | UL Listed, CUL Listed |
Color | White |
Frame Extends | 1/8 in |
Description
Mounting Frame, Outside Height 48 in, Outside Width 24 in, Frame Extends 1/8 in, For Use With 54UD26, 54UD27, 54UD28, 54UD29, Mounting Type Surface, White, Standards UL Listed, CUL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET Refrig Evacuation Pump, 7.0 cfm, 6 ft. (93600)
- TRANE Bnr01077 Burner Stainless Steel (BNR01077)
- TEMPCO Tempco Immersion Tank Heater TAT30002, 1000W 120V 304 Stainless Steel (TAT30002)
- JET Air Cleaner Filters, For G4404355, 2 pk. (414705)
- QMARK Thermostat, Unit, 208/240/277V, 60 Hz (CDFT)
- MARKEL PRODUCTS Thermostat, 38 ft., 3"D x 4"W, SPST (T5100)
- MARKEL PRODUCTS Thermostat, 38 ft., 3-1/2"D x 5"W, DPST (T5102)
- MARKEL PRODUCTS Disconnect Switch, 38 ft., 4"D x 3"W, DPST (DCS403/5100)
- MARKEL PRODUCTS Mounting Bracket, 38 ft., 4-1/2"D x 11" W (A5150)
- MARKEL PRODUCTS Disconnect Switch, 38 ft., 3"W, DPST (DCS1003/5100)
- MARKEL PRODUCTS Mounting Bracket, Wall/Ceiling, 18"Hx10"W (A5105)
- Qmark Electric Ceiling Heater Accessories