Shop All Gas Heater Accessories
Qmark
Mounting Frame, Recessed, 48 In.L, 24 In.W
Mfr # QRF2448
Zoro # G8027634
original price:
$161.99
7% off
new price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 54UD26, 54UD27, 54UD28, 54UD29
- Length 48"
- Width 24"
- Mounting Type Recessed
- Outside Height 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qmark
- MFR # QRF2448
- Zoro # G8027634
- UPC # 685360201870
- Country of Origin United States
- Category Gas Heater Accessories
Dimensions
Length | 48" |
Width | 24" |
Outside Height | 48 in |
Outside Dimensions - H x W | 48 in x 24 in |
Outside Width | 24 in |
Details
Item | Mounting Frame |
For Use With | 54UD26, 54UD27, 54UD28, 54UD29 |
Mounting Type | Recessed |
Standards | UL Listed, CUL Listed |
Color | White |
Frame Extends | 1/8 in |
Description
Mounting Frame, Outside Height 48 in, Outside Width 24 in, Frame Extends 1/8 in, For Use With 54UD26, 54UD27, 54UD28, 54UD29, Mounting Type Recessed, White, Standards UL Listed, CUL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Round Tap In, 10 in x 4 in Duct Dia, Galvanized Steel, 22 GA, 8 in W, 8" L (8040302802)
- DAYTON Industrial Portable Dehumidifier, Black, Gray, 1 Speeds, Steel (55HE57)
- ZORO SELECT Control Damper, 10" Duct Dia. (4JRL6)
- AIR SYSTEMS INTL Pneumatic Blower, Venturi, Steel (ASI-2900)
- QMARK Transformer Kit, Unit, 240V, 60 Hz (CDFTR4)
- QMARK Disconnect Switch, Unit Mounted (MPDS60)
- QMARK Trim Kit, Unit, For CDF Heaters (CDFTK)
- QMARK Mounting Frame, Surface, 24 In.L, 24 In.W (QSF2424)
- QMARK Mounting Frame, Recessed, 24 In.L, 24 In.W (QRF2424)
- QMARK Disconnect Switch, Unit, 277V, 60 Hz (CDFDS)
- EMPIRE COMFORT SYSTEMS Gas Valve Vr8200C Lp Gas For Dv55Spp (R5655)
- Qmark Gas Heaters & Accessories