Shop All Gas Heater Accessories
Qmark
Mounting Frame, Recessed, 24 In.L, 24 In.W
Mfr # QRF2424
Zoro # G8303951
original price:
$159.50
15% off
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 54UD22, 54UD23, 54UD24, 54UD25
- Length 24"
- Mounting Type Recessed
- Width 24"
- Outside Dimensions - H x W 24 in x 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qmark
- MFR # QRF2424
- Zoro # G8303951
- UPC # 685360201863
- Country of Origin United States
- Category Gas Heater Accessories
Dimensions
Length | 24" |
Width | 24" |
Outside Dimensions - H x W | 24 in x 24 in |
Outside Width | 24 in |
Outside Height | 24 in |
Details
Item | Mounting Frame |
For Use With | 54UD22, 54UD23, 54UD24, 54UD25 |
Mounting Type | Recessed |
Standards | UL Listed, CUL Listed |
Color | White |
Frame Extends | 1/8 in |
Description
Mounting Frame, Outside Height 24 in, Outside Width 24 in, Frame Extends 1/8 in, For Use With 54UD22, 54UD23, 54UD24, 54UD25, Mounting Type Recessed, White, Standards UL Listed, CUL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Blade, Fan, 30 In, Pitch (Deg.): 24 (3C380)
- CARRIER Electric Heat Kit 11.5Kw460V (CRHEATER108A00)
- YORK Ignition Kit, 24V, Spark (S1-325-42681-000)
- KOCH Filter, HEPA99.99, Prtcl, 30x36x5.875" (H29G3X1)
- QMARK Mounting Frame, Recessed, 48 In.L, 24 In.W (QRF2448)
- QMARK Transformer Kit, Unit, 240V, 60 Hz (CDFTR4)
- QMARK Disconnect Switch, Unit Mounted (MPDS60)
- QMARK Disconnect Switch, Unit, 277V, 60 Hz (CDFDS)
- QMARK Transformer, Unit, 277V, 60 Hz (CDFTR7)
- QMARK Mounting Frame, Surface, 24 In.L, 24 In.W (QSF2424)
- EMPIRE COMFORT SYSTEMS Gas Valve Vr8200C Lp Gas For Dv55Spp (R5655)
- Qmark Heaters & Furnaces