Shop All Electric Wall Heater Accessories
Qmark
Mounting Frame, 21 In. W, 21 In. H
Mfr # SMHTSSNW
Zoro # G4474504
original price:
$104.99
5% off
new price: $98.99
/ea
Free Shipping & Returns
$98.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Mounting Type Surface
- Includes Installation Instructions
- Outside Height 20 1/4 in
- For Use With HT1502SS, Mfr. No. HT2024SS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qmark
- MFR # SMHTSSNW
- Zoro # G4474504
- UPC # 685360156316
- Country of Origin United States
- Category Electric Wall Heater Accessories
Dimensions
Outside Height | 20 1/4 in |
Outside Width | 14 5/8 in |
Outside Dimensions - H x W | 19-3/8 in x 16-1/4 in |
Details
Item | Surface Mounting Frame |
Color | White |
Mounting Type | Surface |
Includes | Installation Instructions |
For Use With | HT1502SS, Mfr. No. HT2024SS |
Standards | ETL Listed |
Frame Extends | 3 3/4 in |
Material | Steel |
Bracket Angle | 90 Degrees |
Fits KW | 0.2 to 1.5 |
Weight Capacity | 27 lb |
Fits kW | 0.2 to 1.5 |
Description
Surface Mounting Frame, Outside Height 20 1/4 in, Outside Width 14 5/8 in, Frame Extends 3 3/4 in, For Use With HT1502SS, Mfr. No. HT2024SS, Mounting Type Surface, White, Fits kW 0.2 to 1.5, Weight Capacity 27 lb, Bracket Angle 90 Degrees , Material Steel, Includes Installation Instructions, Standards ETL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOWOC Insulation Boot, TXV Body (4007213)
- EMERSON FLOW CONTROLS Repair Kit, Buna 3/8 And 1/2" (028964)
- SUPCO Quick Disc-HT, T1111C, PK100 (T1111C)
- DAYTON Blower, 12 1/4 In (7C488)
- QMARK Mounting Frame, White (HTWHSM)
- QMARK Northern White Recess Mounting Enclosure (CDFRENW)
- QMARK Mounting Frame, Surface (SMHTSSBL)
- QMARK Metal Sheath, 2000 Watt Element (F4MS20208)
- QMARK Electric Wall Heat Frame, 16 3/20" W (SMFL)
- DAYTON Bimetal Thermostat, Built In, 45 to 85 F (2YV12)
- LYNX FIREPLACE GRATE 24""X12""D (PR245)
- Qmark Heaters & Furnaces