Shop All Ceiling Fan Wall and Remote Controls
Qmark
Motor Speed Control, 120V, 3A
Mfr # 12003
Zoro # G8855813
$32.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 4 1/2 in
- Finish Satin
- Width 2 3/4 in
- Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qmark
- MFR # 12003
- Zoro # G8855813
- Country of Origin Mexico
- Category Ceiling Fan Wall and Remote Controls
Dimensions
Length | 4 1/2 in |
Width | 2 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Finish | Satin |
Voltage | 120V AC |
Switch | Electronic |
Standards | UL |
Max. Amps | 3 A |
Material | Satin Aluminum |
Item | Motor Speed Control |
For Use With | 36201, 48201, 48201B, 56001B, 56001LC, 56011, 56101, 56201, 56301RDP, 60001, 60011, 60101, Mfr. No. 56001 |
Mounting | Wall |
Includes | Mounting hardware |
Switch Style | Electronic |
Description
Motor Speed Control, Motor Speed Control, For Use With 36201, 48201, 48201B, 56001B, 56001LC, 56011, 56101, 56201, 56301RDP, 60001, 60011, 60101, Mfr. No. 56001, Switch Style Electronic, Voltage 120V AC, Max. Amps 3 A, Finish Satin, Mounting Wall, Material Satin Aluminum, 2 3/4 in Width, 4 1/2 in Length, Standards UL, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE MICRO PINS 23GA 1""3M (GR1PIN)
- WARRICK CONTROLS Module, LWCO, 120V, 26K ohm (26MC1M0E)
- GOODMAN B1370920 Limit Sw (180F, 7"Lg) (B1370920)
- RAYPAK 007414F Blower Comb Air Rthand (007414F)
- QMARK Motor Speed Control, 120V, 12A (12012)
- QMARK Noiseless Motor Speed Control, 120V, 5A (12005N)
- QMARK Motor Speed Control, 120V, 8A (12008)
- DAYTON Control, Plastic, Requires 36WC93, 3 in. L (36WC86)
- HUNTER Remote and Canopy Kit, 3 Speed Fan and Light Control, Bronze (99179)
- MODERN FORMS 6-Speed RF Ceiling Fan Wall Control with Single Pole Wallplate in White for Modern Forms Smart Fans (F-WC)
- LUTRON 5A Vari Rot Fan Control (FS-5FH-DK)
- Qmark Ceiling Fan Wall and Remote Controls