Shop All Ceiling Fan Wall and Remote Controls
Qmark
Motor Speed Control, 120V, 12A
Mfr # 12012
Zoro # G8855847
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Electronic
- Finish Satin
- Length 4 1/2 in
- Standards UL
- For Use With 36201, 48201, 48201B, 56001B, 56001LC, 56011, 56101, 56201, 56301RDP, 60001, 60011, 60101, Mfr. No. 56001
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qmark
- MFR # 12012
- Zoro # G8855847
- UPC # 098319013767
- Country of Origin Mexico
- Category Ceiling Fan Wall and Remote Controls
Dimensions
Length | 4 1/2 in |
Width | 4 1/2 in |
Details
Switch | Electronic |
Finish | Satin |
Standards | UL |
For Use With | 36201, 48201, 48201B, 56001B, 56001LC, 56011, 56101, 56201, 56301RDP, 60001, 60011, 60101, Mfr. No. 56001 |
Mounting | Wall |
Max. Amps | 12 A |
Voltage | 120V AC |
Includes | Mounting hardware |
Item | Motor Speed Control |
Material | Satin Aluminum |
Switch Style | Electronic |
Description
Motor Speed Control, Motor Speed Control, For Use With 36201, 48201, 48201B, 56001B, 56001LC, 56011, 56101, 56201, 56301RDP, 60001, 60011, 60101, Mfr. No. 56001, Switch Style Electronic, Voltage 120V AC, Max. Amps 12 A, Finish Satin, Mounting Wall, Material Satin Aluminum, 4 1/2 in Width, 4 1/2 in Length, Standards UL, Includes Mounting Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 16x20x4 Synthetic Pleated Air Filter, MERV 11 (2DYF4)
- DIAL MFG Pump (110429)
- DAYTON Exhaust/Supply Fan, 16 In, 3 Phase (10E028)
- SIEMENS 24V ON/OFF 0-10VDC ECM STAT (RDG160TU)
- QMARK Motor Speed Control, 120V, 8A (12008)
- QMARK Noiseless Motor Speed Control, 120V, 5A (12005N)
- HUNTER Fan Speed Control, Plastic, Blue (99106)
- MODERN FORMS 6-Speed Bluetooth Ceiling Fan Wall Control with Single Pole Wallplate in White (F-WCBT)
- MODERN FORMS 6-Speed Ceiling Fan Wireless RF Remote Control with Wall Cradle in White for Modern Forms Smart Fans (F-RC)
- MODERN FORMS 6-Speed Ceiling Fan Wireless Bluetooth Remote Control Wall Cradle White (F-RC)
- DAYTON Control, Plastic, Requires 36WC93, 3 in. L (36WC86)
- Qmark Ceiling Fan Wall and Remote Controls