Shop All Evaporative Cooler Pads and Accessories
Qmark
Load Transfer Switch, 20A, 240V
Mfr # HCA241520W
Zoro # G3173059
Free Shipping & Returns
$97.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type QMARK, 240V Load Transfer Switch, 20A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qmark
- MFR # HCA241520W
- Zoro # G3173059
- Country of Origin Mexico
- Category Evaporative Cooler Pads and Accessories
Details
Item | QMARK, 240V Load Transfer Switch, 20A |
Accessory Type | QMARK, 240V Load Transfer Switch, 20A |
Description
QMARK, 240V Load Transfer Switch, 20A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERI-VENT Adjustable Length, 6" Dia., 1 ft. L (6E12A)
- CADET 72" Electric Baseboard Heater, White, 1125/1500W, 208/240V (6F1500W)
- DAYTON Light Grade Steel Wheel, 7/8 In (202-09-3227-5)
- AIR HANDLER Pleated Air Filter, 20x25x2, MERV 8, High Capacity, Synthetic, 6B930, White (6B930)
- QMARK Semi-Recessed Mounting Sleeve. (AWHS2)
- QMARK Double Pole Thermostat, Rated 25A (HBBT2)
- QMARK Portable Fan Forced Utility Heater (MMHD1502T)
- QMARK Single Pole T-Stat. (Field Installed) (EFFT1)
- QMARK Ceiling Mounting Bracket (CMB10)
- QMARK Single Pole Thermostat, Rated 25A (HBBT1)
- B & K Cooler Thrmstat 115/230V (7617)
- Qmark Evaporative Cooler Pads and Accessories