Shop All Line Voltage Thermostats
Qmark
Line Volt Mechanical Tstat, Open on Rise, DPST
Mfr # WT12
Zoro # G2288641
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Open on Rise
- Voltage 120 to 480V AC
- Sensor Type Hydraulic Air Coil
- Thermostat Control Range 40 Degrees to 100 Degrees F
- Switch Type DPST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qmark
- MFR # WT12
- Zoro # G2288641
- UPC # 094701500518
- Country of Origin Korea, Republic of
- Category Line Voltage Thermostats
Dimensions
Width | 3 1/16 in |
Height | 6 3/8 in |
Depth | 2 1/2 in |
Overall Width | 3 1/16 in |
Overall Depth | 2 1/2 in |
Overall Height | 6 3/8 in |
Description
Line Volt Mechanical Tstat, Thermostat Switch Type DPST, Thermostat Control Range 40 Degrees to 100 Degrees F, Thermostat Voltage 24 to 277VAC, Full Load Amps @ 120VAC 25A, Full Load Amps @ 240VAC 25A, Thermostat Programmable No, Remote Sensing Capability No, Thermostat Heating/Cooling Heating, Remote Sensing Bulb Included No, Switch Action Open on Rise, Number of Switches 1, Height 6-3/8 In., Width 3-1/16 In., Depth 2-1/2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Uv100E1043 Smartlamp Uv Device, (UV100E1043)
- IO HVAC CONTROLS 10" x 4" Motorized Zone Register, PO, Brown (MZR-1004-B-PO)
- ACCUMULAIR Pleated Air Filter, 20" x 25" x 4", 3 Pack (FA20X25X4_3)
- JOHNSON CONTROLS Actuator Mounting Kit (VG7000-1001)
- QMARK Thermostat Knob (169-017949-004)
- QMARK DPST Snap Action Line Voltage Tstat rated 22 amps (MD26)
- QMARK SPST Snap Action Line Voltage Tstat Rated 22 Amps (MS26)
- TYCO THERMAL CONTROLS Raychem® Fixed Point Thermostat (40F) AMC-F5 (AMC-F5)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, SPDT, 120/240VAC (A350AA-2C)
- ROBERTSHAW Line Voltage Thermostat, SPST Cooling, 3"W (803A)
- TEMPCO Thermostat, Snap, Open at 180 Degrees F, Close at 150 Degrees F (EHA00003)
- Qmark Line Voltage Thermostats