Shop All Ceiling Fans
Qmark
Industrial Ceiling Fan, 1 Phase, 277 V AC
Mfr # 56007HP
Zoro # G503533293
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Diameter 56 in
- Fan Blade Color White
- Housing Finish White
- Number of Blades 3
- Reversible No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qmark
- MFR # 56007HP
- Zoro # G503533293
- Country of Origin Thailand
- Category Ceiling Fans
Dimensions
Blade Diameter | 56 in |
Max. Mounting Height | 20 ft |
Min. Mounting Height | 7 ft |
Down Rod Outside Dia. | 2 1/2 in |
Description
Industrial Ceiling Fan, 56 in Blade Diameter, 277V AC Voltage, 110 W Fan Watts, Phase 1, 8,959 cfm, 260 RPM RPM, Max. Mounting Height 20 ft, Min. Mounting Height 7 ft, Number of Speeds Variable, Blade Finish Epoxy, Fan Housing Color White, Housing Finish White, Fan Blade Color White, Number of Blades 3, Speed Controllable - Fans Yes, 0.6 A Amps, Bearing Type Permanently Lubricated Ball, 50/60 Hz Hz, Max. Ambient Temp. 105 Degrees F, Motor Design Permanent Split Capacitor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Gasketpipeheadgasket W/Screw (T-4002-625)
- DAYTON Replacement Motor Cover (6366499)
- SUNCOURT DuctMuffler 10" In-Line Noise Muffler (DM110)
- TOUGH GUY Flue Brush, Dia 3 3/4, 1/4 MNPT, Length 8 (3EDG2)
- QMARK Commercial Ceiling Fan, 1 Phase, 120V AC (36201C)
- QMARK Industrial Ceiling Fan, 1 Phase, 120V AC (60001HP-BRN)
- QMARK Commercial Ceiling Fan, 1 Phase, 120V AC (56001HP)
- QMARK Commercial Ceiling Fan, 1 Phase, 120V AC (48201C)
- QMARK Commercial Ceiling Fan, 1 Phase, 120V AC (56201CLS)
- QMARK Commercial Ceiling Fan, 1 Phase, 120V AC (56001LCC)
- LITEX INDUSTRIES 52” Brushed Nickel Finish Ceiling Fan Includes Blades & LED Light Kit (SG52BNK5L)
- Qmark Ceiling Fans