Shop All Ceiling Fans
Qmark
Industrial Ceiling Fan, 1 Phase, 120V AC
Mfr # 60001HP-BRN
Zoro # G303533295
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 5 ft
- Fan Blade Color Brown
- Housing Finish Brown
- Number of Blades 3
- Reversible No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qmark
- MFR # 60001HP-BRN
- Zoro # G303533295
- UPC # 00685360174525
- Country of Origin Thailand
- Category Ceiling Fans
Dimensions
Blade Diameter | 5 ft |
Max. Mounting Height | 20 ft |
Min. Mounting Height | 7 ft |
Down Rod Outside Dia. | 2 1/2 in |
Description
Industrial Ceiling Fan, 5 ft Blade Diameter, 120V AC Voltage, 160 W Fan Watts, Phase 1, 6,090 cfm, 315 RPM RPM, Max. Mounting Height 20 ft, Min. Mounting Height 7 ft, Number of Speeds Variable, Blade Finish Epoxy, Fan Housing Color Brown, Housing Finish Brown, Fan Blade Color Brown, Number of Blades 3, Speed Controllable - Fans Yes, 1.4 A Amps, Bearing Type Permanently Lubricated Ball, 50/60 Hz Hz, Max. Ambient Temp. 105 Degrees F, Motor Design Permanent Split Capacitor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Electronic Pneumatic Transducer, 5/32 in or 1/4 in Barb (EP-8000-2)
- FRIEDRICH Through-the-Wall Air Conditioner, 230V AC, 24 4/19 in W. (UCT12B30A)
- JOHNS MANVILLE Duct Insulation, 2" x 24" x 48" (17765)
- LOCHINVAR Ventilation Fan (100233489)
- QMARK Industrial Ceiling Fan, 1 Phase, 120V AC (60001HP)
- QMARK Commercial Ceiling Fan, 1 Phase, 120V AC (56001HP)
- QMARK Commercial Ceiling Fan, 1 Phase, 120V AC (56201CLS)
- QMARK Commercial Ceiling Fan, 1 Phase, 120V AC (56001LCC)
- QMARK Commercial Ceiling Fan, 1 Phase, 120V AC (48201C)
- QMARK Commercial Ceiling Fan, 1 Phase, 120V AC (36201C)
- PROMINENCE HOME Alvina, 42 in. Ceiling Fan with Light, White (80092-40)
- Qmark Ceiling Fans & Accessories