Shop All Electric Ceiling Heaters
Qmark
Heavy-Duty Ceiling Mounted Heater, Fan Forced, 150 cfm, 5120 BtuH
Mfr # EFF1500
Zoro # G3171449
Free Shipping & Returns
$517.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120VAC
- BtuH 5120
- Mounting Type Recessed, Surface or T-Bar
- Width Grille: 15-3/4", Back Box: 14-3/8"
- Height Grille: 19-1/8", Back Box: 18-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qmark
- MFR # EFF1500
- Zoro # G3171449
- Country of Origin United States
- Category Electric Ceiling Heaters
Dimensions
Width | Grille: 15-3/4", Back Box: 14-3/8" |
Height | Grille: 19-1/8", Back Box: 18-1/4" |
Depth | 1" |
Details
Item | Qmark, 1,500W At 120V Heavy-Duty Ceiling Mounted Heater, Fan Forced |
Heater Voltage | 120VAC |
BtuH | 5120 |
Mounting Type | Recessed, Surface or T-Bar |
Switch Type | On/Off Switch |
Air Flow | 150 cfm |
Amps AC | 12.5 |
Voltage | 120VAC |
Description
Qmark, 1,500W At 120V Heavy-Duty Ceiling Mounted Heater, Fan Forced
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volts (7K388)
- EKENA MILLWORK 3" Lifetime Vinyl Painted Screws, Forest Green (6/Bag) (LVPS0006FG)
- REZNOR Venter Motor, 208/230V with Capacitor (161416)
- DAYTON Kit, Linkage (LN-2548)
- QMARK Electric Ceiling Heater, 240VAC, 750W (CP752F)
- QMARK Ceiling Mounted Heater (EFF3007)
- QMARK Electric Ceiling Heater, 208VAC, 750W (CP758F)
- QMARK Electric Ceiling Heater, 240V, 5K Watts (CDF552RE)
- QMARK Electric Ceiling Heater, 277VAC, 375W (CP377F)
- QMARK Electric Ceiling Heater, 208V, 5K Watts (CDF558SE)
- DAYTON Convection Ceiling Heater, 277V, 17,100Btu (2YU41)
- Qmark Electric Heaters & Accessories