Shop All Electric Heater Parts
This Product is Discontinued
Qmark
Heat Recovery Thermostat With Relay (Discontinued)
Mfr # MHRT
Zoro # G3227841
This Product is Discontinued
Key Features
- Voltage Range 24 to 277
- Switch Type SPST
- Product Type Heat Recovery Thermostat with relay (24V coil) range: 120 - 60F
- Voltage (AC) 24
- Temp. Range (F) 60-120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qmark
- MFR # MHRT
- Zoro # G3227841
- UPC # N
- Country of Origin Unknown
- Category Electric Heater Parts
Details
Item | SPDT Heat Recovery Thermostat |
Voltage Range | 24 to 277 |
Switch Type | SPST |
Product Type | Heat Recovery Thermostat with relay (24V coil) range: 120 - 60F |
Voltage (AC) | 24 |
Temp. Range (F) | 60-120 |
Type | Heat Recovery Thermostat |
Description
Built In Thermostat, Voltage Rating 24 Volts, Type Heat Recovery, Contact Form SPST, Temperature Range 60-120 Degrees Fahrenheit, Includes Relay
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.