Shop All Fan and Limit Controls
Qmark
Fan Switch, Phase Single or Three
Mfr # MCFS
Zoro # G8491926
original price:
$79.99
24% off
new price: $60.69
/ea
Not eligible for select promotions
$60.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type SPST
- Voltage Range 250 to 600V AC
- Amps AC 6
- Depth 1-1/8"
- Phase 1 or 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qmark
- MFR # MCFS
- Zoro # G8491926
- UPC # 685360046372
- Country of Origin United States
- Category Fan and Limit Controls
Dimensions
Depth | 1-1/8" |
Height | 2-1/4" |
Width | 3/4" |
Overall Depth | 1 1/8 in |
Overall Width | 3/4 in |
Overall Height | 2 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Fan Switch |
Switch Type | SPST |
Voltage Range | 250 to 600V AC |
Amps AC | 6 |
Phase | 1 or 3 |
Hz | 60 |
Fits KW | 3, 15 |
For Use With | All MUH Series Heaters |
Heater Voltage | 600VAC |
Includes | Knob |
Standards | UL Listed, CUL Listed |
Voltage | 600V AC |
Voltage, Phase | 600V AC, 1 or 3-phase |
Frequency | 60 Hz |
Contact Rating | 6A @ 600V AC |
Amperage | 6 A |
Fits kW | 3 kW, 15 kW |
Description
Fan Switch, Voltage 600V AC, 1 or 3 Phase, Contact Rating 6A @ 600V AC, For Use With All MUH Series Heaters, Voltage Range 250 to 600V AC, Switch Type SPST, Fits kW 3 kW, 15 kW, Amperage 6 A, Frequency 60 Hz, Mounting Type Unit-Mounted, Overall Height 2 1/4 in, Overall Width 3/4 in, Overall Depth 1 1/8 in, Standards UL Listed, CUL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENNOX Contactor, 24V, 25A, 3 Pole (95M57)
- 3M CUNO Ice Mach Filter Crtridge Cfs8112-S (5581708)
- ZORO SELECT Electric Heating Cable, 240VAC, 12 ft Length, Waterproof, SJTW (13R097)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, SPDT, 120/240VAC (A421ABD-02C)
- ZORO SELECT Fan and Limit, 120-140 Temp Range (6UED2)
- ZORO SELECT Set Limit, Auto Reset, Opens 125 (6UDZ0)
- ZORO SELECT Set Limit, Auto Reset, Opens 160 (6UDZ4)
- SUPCO Universal Recorder Charts, PK60 (E20120F24)
- SUPCO Hard Start (URSC10)
- HONEYWELL HOME Fan/Limit Control (L4064B2228)
- WHITE-RODGERS Rollout Limit Control, 260F Cut Out (3L12-260)
- Qmark Fan and Limit Controls