Shop All Electric Washdown Heaters
Qmark
Electric Washdown Heater, 51180 BtuH, 480V
Mfr # QWD15432BTLS
Zoro # G5269801
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$4,123.99
Delivery to commercial address only
Free 30-Day Returns
Key Features
- Heater Voltage 480VAC
- BtuH 51,180
- kW 15
- Amps AC 18.0
- Air Flow 2,400 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qmark
- MFR # QWD15432BTLS
- Zoro # G5269801
- UPC # 094726804158
- Country of Origin United States
- Category Electric Washdown Heaters
Dimensions
Width | 20" |
Height | 31" |
Manufacturers Warranty Length | 1 yr |
Depth | 27" |
Overall Depth | 27 in |
Grille Width | 20 in |
Grille Height | 19 in |
Overall Height | 31 in |
Overall Width | 20 in |
Overall Dimensions - H x W x D | 31 in x 20 in x 27 in |
Grille Depth | 1/4 in |
Description
Washdown Electric Wall & Ceiling Unit Heater, Overall Height 31 in, Overall Width 20 in, Overall Depth 27 in, Voltage 480V AC, 3 Phase, Wattage Output 15 kW, Air Flow 2,400 cfm, Air Temp. Rise 20 Degrees F, Amperage 18.8 A, Frequency 60 Hz, Heating Capacity 51,180 BtuH, Heating Method Fan Forced, Mounting Location Ceiling, Wall, Mounting Type Surface, Grille Height 19 in, Grille Width 20 in, Grille Depth 1/4 in, Grille Finish Stainless Steel, Grille Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.