Shop All Electric Wall Heaters
Qmark
Recessed Electric Wall-Mount Heater, Recessed or Surface, 208V AC
Mfr # SSHO4008
Zoro # G4125344
product price: $599.00
/ea
Free Shipping & Returns
$599.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Electric Heater Type Programmable Touchscreen
- Watts 1800 to 4000
- BtuH 13,650
- Heater Voltage 208 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qmark
- MFR # SSHO4008
- Zoro # G4125344
- UPC # 685360156699
- Country of Origin United States
- Category Electric Wall Heaters
Dimensions
Wall Opening Width | 14-19/64" |
Wall Opening Depth | 3-7/8" |
Housing Depth | 4 in |
Manufacturers Warranty Length | 1 yr |
Housing Width | 14 3/8 in |
Grille Depth | 1 3/8 in |
Grille Height | 19 1/8 in |
Grille Width | 15 3/4 in |
Housing Height | 18 1/4 in |
Wall Opening Height | 18-15/64" |
Rough-In Width | 14 1/4 in |
Rough-In Dimensions - H x W x D | 18-3/16 in x 14-1/4 in x 3-7/8 in |
Rough-In Depth | 3 7/8 in |
Minimum Mounting Height from Floor | 12 in |
Rough-In Height | 18 3/16 in |
Description
Recessed Electric Wall-Mount Heater, Programmable Touchscreen, 1800 to 4000 Watts, 13,650 BtuH, Heater Voltage 208 V AC, Electric Heater Phase 1, Wall Opening Width 14-19/64 In., Color White, 8.7 to 19.2 Amps AC, Wall Opening Depth 3-7/8 In., Wall Opening Height 18-15/64 In., Mounting Type Surface and Recessed, 60 Hz, Air Temp. Rise 88 Degrees F, Grille Material Metal, Grille Width 15 3/4 in, Grille Depth 1 3/8 in, Grille Height 19 1/8 in, Housing Width 14 3/8 in, Housing Depth 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Std Duty Fan, 18,408 cfm, 208-230/460V (7AD44)
- DANFOSS Coil, 110Vac 10W Coil, Be110Cs (018F6730)
- JABSCO Round OEM Blower, 3200 RPM, Direct, Dielectrite 44-10 HG (35770-0094)
- RHEEM 68-24048-01 Drain Trap/Elbow (68-24048-0)
- QMARK Recessed Electric Wall-Mount Heater, Recessed or Surface, 3600/4800 W (CWH3504F)
- QMARK Recessed Electric Wall-Mount Heater, Recessed or Surface, 277V AC (SSHO4007)
- QMARK Recessed Electric Wall-Mount Heater, Recessed or Surface, 3000/1500 W (CWH3307F)
- QMARK Recessed Electric Wall-Mount Heater, Recessed or Surface, 4000/3000 W (CWH3404F)
- QMARK Recessed Electric Wall-Mount Heater, Recessed or Surface, 120V AC (SSAR1802)
- QMARK Recessed Electric Wall-Mount Heater, Recessed or Surface, 3600/4800 W (CWH3507F)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed, 1500/1125/750/375 W (3UG16)
- Qmark Electric Wall Heaters