Shop All Electric Wall Heater Accessories
Qmark
Electric Wall Heat Frame, 16 3/20" W
Mfr # SMFL2
Zoro # G306350684
original price:
$91.83
18% off
new price: $75.19
/ea
Free Shipping & Returns
$75.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Frame Extends 2 in
- Outside Height 19 71/100 in
- For Use With 19PP61, 19PP51, 19PP13, 39K908, 39K907, 39K906, 39K909, 19PN86, 39K905, 39K904, 19PN80, 19PN79, 19PN70, 19PN78, 19PR51, 19PR46, 39K916, 39K912, 39K914, 19PP53, 19PR19, 39K913, 39K915, 19PP55, 19PR95, 19PR98, 19PR97, 19PR96
- Outside Width 16 3/20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qmark
- MFR # SMFL2
- Zoro # G306350684
- Country of Origin United States
- Category Electric Wall Heater Accessories
Dimensions
Outside Height | 19 71/100 in |
Outside Width | 16 3/20 in |
Details
Item | Electric Wall Heat Mounting Frame |
Color | White |
Frame Extends | 2 in |
For Use With | 19PP61, 19PP51, 19PP13, 39K908, 39K907, 39K906, 39K909, 19PN86, 39K905, 39K904, 19PN80, 19PN79, 19PN70, 19PN78, 19PR51, 19PR46, 39K916, 39K912, 39K914, 19PP53, 19PR19, 39K913, 39K915, 19PP55, 19PR95, 19PR98, 19PR97, 19PR96 |
Product Type | Frame |
Material | Powder Coated Steel |
Bracket Angle | 90 Degrees |
Weight Capacity | 25 lb |
Fits kW | 1500, 1500/2000, 1500/3000, 1800, 1800/3600, 2000/4000, 2400/4800, 3600/4800, 4800 |
Description
Electric Wall Heat Mounting Frame, Outside Height 19 71/100 in, Outside Width 16 3/20 in, Frame Extends 2 in, For Use With 19PP61, 19PP51, 19PP13, 39K908, 39K907, 39K906, 39K909, 19PN86, 39K905, 39K904, 19PN80, 19PN79, 19PN70, 19PN78, 19PR51, 19PR46, 39K916, 39K912, 39K914, 19PP53, 19PR19, 39K913, 39K915, 19PP55, 19PR95, 19PR98, 19PR97, 19PR96, Mounting Type Semi-Recessed, White, Fits kW 1500, 1500/2000, 1500/3000, 1800, 1800/3600, 2000/4000, 2400/4800, 3600/4800, 4800, Weight Capacity 25 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION COOLER Asrtd Size Aspen Pads, 2, for WC44/N44W (310085-10)
- NORDFAB Round Reducer, 5 in x 4 in Duct Dia, 304 Stainless Steel, 22 GA, 5 in W, 7" L, 5 in H (8040026032)
- SIEMENS Outdoor Sensor, Metal, 10k ohm Type II (QAC2030U)
- VENCO Drum Fan 24" Non-Oscillating (VMAC-24-DD-SM)
- QMARK Metal Sheath, 2000 Watt Element (F4MS20208)
- QMARK Mounting Frame, 21 In. W, 21 In. H (SMHTSSNW)
- QMARK Mounting Frame, Surface (SMHTSSBL)
- QMARK Electric Wall Heat Frame, 16 3/20" W (SMFL)
- QMARK Northern White Recess Mounting Enclosure (CDFRENW)
- QMARK Mounting Frame, White (HTWHSM)
- DAYTON Bimetal Thermostat, Built In, 45 to 85 F (2YV12)
- Qmark Electric Heater Accessories