Shop All Electric Wall Heater Accessories
Qmark
Electric Wall Heat Frame, 16 3/20" W
Mfr # SMFL1
Zoro # G806350726
Free Shipping & Returns
$95.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Frame Extends 1 in
- Outside Width 16 3/20 in
- Outside Height 19 71/100 in
- For Use With 19PP61, 19PP51, 19PP13, 39K908, 39K907, 39K906, 39K909, 19PN86, 39K905, 39K904, 19PN80, 19PN79, 19PN70, 19PN78, 19PR51, 19PR46, 39K916, 39K912, 39K914, 19PP53, 19PR19, 39K913, 39K915, 19PP55, 19PR95, 19PR98, 19PR97, 19PR96
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qmark
- MFR # SMFL1
- Zoro # G806350726
- Country of Origin United States
- Category Electric Wall Heater Accessories
Dimensions
Outside Width | 16 3/20 in |
Outside Height | 19 71/100 in |
Details
Item | Electric Wall Heat Mounting Frame |
Color | White |
Frame Extends | 1 in |
For Use With | 19PP61, 19PP51, 19PP13, 39K908, 39K907, 39K906, 39K909, 19PN86, 39K905, 39K904, 19PN80, 19PN79, 19PN70, 19PN78, 19PR51, 19PR46, 39K916, 39K912, 39K914, 19PP53, 19PR19, 39K913, 39K915, 19PP55, 19PR95, 19PR98, 19PR97, 19PR96 |
Product Type | Frame |
Weight Capacity | 25 lb |
Fits kW | 1500, 1500/2000, 1500/3000, 1800, 1800/3600, 2000/4000, 2400/4800, 3600/4800, 4800 |
Bracket Angle | 90 Degrees |
Material | Powder Coated Steel |
Description
Electric Wall Heat Mounting Frame, Outside Height 19 71/100 in, Outside Width 16 3/20 in, Frame Extends 1 in, For Use With 19PP61, 19PP51, 19PP13, 39K908, 39K907, 39K906, 39K909, 19PN86, 39K905, 39K904, 19PN80, 19PN79, 19PN70, 19PN78, 19PR51, 19PR46, 39K916, 39K912, 39K914, 19PP53, 19PR19, 39K913, 39K915, 19PP55, 19PR95, 19PR98, 19PR97, 19PR96, Mounting Type Semi-Recessed, White, Fits kW 1500, 1500/2000, 1500/3000, 1800, 1800/3600, 2000/4000, 2400/4800, 3600/4800, 4800, Weight Capacity 25 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORLAKE Door Gasket, 13-1/8" x 16-1/8" (113001)
- NORDFAB Hose Adapter, 9 in Duct Dia, 304 Stainless Steel, 22 GA, 9 in W x (8040401969)
- SOLARONICS Tube Heater, LP Gas, 50 ft., 150,000 btuh (GQG-150-50CL)
- WHITE-RODGERS Contactor, Type 122, 24V, 40A (90-247)
- QMARK Mounting Frame, White (HTWHSM)
- QMARK Northern White Recess Mounting Enclosure (CDFRENW)
- QMARK Electric Wall Heat Frame, 16 3/20" W (SMFL)
- QMARK Metal Sheath, 2000 Watt Element (F4MS20208)
- QMARK Mounting Frame, 21 In. W, 21 In. H (SMHTSSNW)
- QMARK Mounting Frame, Surface (SMHTSSBL)
- DAYTON Frame, Surface Mount (5ZK72)
- Qmark Heaters & Furnaces