Shop All Electric Unit Heaters
Qmark
Electric Wall & Ceiling Unit Heater, 600V AC, 3 Phase, 7.5 kW
Mfr # MUH076
Zoro # G8223993
product price: $1,353.99
/ea
Free Shipping & Returns
$1,353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 7-1/2"
- Height 21-3/4"
- Housing Material Steel
- Includes Adjustable Air Outlet Louvers
- Width 19"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qmark
- MFR # MUH076
- Zoro # G8223993
- UPC # 685360047331
- Country of Origin United States
- Category Electric Unit Heaters
Dimensions
Depth | 7-1/2" |
Height | 21-3/4" |
Width | 19" |
Manufacturers Warranty Length | 1 yr Parts, 5 yr Elements |
Overall Width | 19 in |
Overall Height | 21 3/4 in |
Overall Depth | 7 1/2 in |
Overall Dimensions - H x W x D | 21-3/4 in x 19 in x 7-1/2 in |
Description
Electric Wall & Ceiling Unit Heater, Overall Height 21 3/4 in, Overall Width 19 in, Overall Depth 7 1/2 in, Air Flow 650 cfm, Air Temp. Rise 37 Degrees F, Voltage 600V AC, 3 Phase, Wattage Output 7.5 kW, Heating Method Fan Forced, Heating Capacity 25,598 BtuH, Mounting Location Ceiling, Wall, Horizontal Air Throw 18 ft, Frequency 50/60 Hz, Amperage 7.3A, Control Type Mechanical Selector Dial, Contactor Coil Voltage 24V AC, Housing Color Beige, Housing Finish Powder Coated, Housing Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCDONNELL & MILLER Sa150-11 Float & Rod For 150 & (SA150-11)
- BELL & GOSSETT Steam Trap, 450F, Cast Iron, 0 to 180 psi (B1180S-3)
- UNIFLAME UniFlame S-1078 4 Fold 25 Inch H Mini Black Screen (S-1078)
- DAYTON Upblast Less Drive Package, 13-1/4 In (4YY15)
- QMARK Electric Unit Heater, 480, 3 Phase, 50.0 kW, 170.5 BtuH (MUH504)
- QMARK Electric Wall & Ceiling Unit Heater, 277V AC, 1 Phase, 7.5 kW (MUH077)
- QMARK 120VAC Toe Space Heater with Thermostat, Fan Forced (QTS1500T)
- QMARK Electric Wall & Ceiling Unit Heater, 208/240V AC, 1 Phase, 2.2/3.0 kW (MUH0321)
- QMARK Electric Wall & Ceiling Unit Heater, 480V AC, 3 Phase, 15.0 kW (MUH154)
- QMARK Electric Wall & Ceiling Unit Heater, 480V AC, 3 Phase, 3.0 kW (MUH0341)
- CADET Cadet 67508 5.25 x 14 in. 120V 1000W Hard Wired Com Pak Fan Forced Electric Heater - White (238165)
- Qmark Electric Unit Heaters