Shop All Electric Unit Heaters
Qmark
Electric Wall & Ceiling Unit Heater, 600V AC, 3 Phase, 30.0 kW
Mfr # MUH306
Zoro # G8359136
product price: $3,699.00
/ea
Free Shipping & Returns
$3,699.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 11-3/4"
- Height 30"
- Housing Material Steel
- Includes Adjustable Air Outlet Louvers
- Width 26-5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qmark
- MFR # MUH306
- Zoro # G8359136
- UPC # 685360047553
- Country of Origin United States
- Category Electric Unit Heaters
Dimensions
Depth | 11-3/4" |
Height | 30" |
Width | 26-5/8" |
Manufacturers Warranty Length | 1 yr Parts, 5 yr Elements |
Overall Height | 30 in |
Overall Dimensions - H x W x D | 30 in x 26-5/8 in x 11-3/4 in |
Overall Width | 26 5/8 in |
Overall Depth | 11 3/4 in |
Description
Electric Wall & Ceiling Unit Heater, Overall Height 30 in, Overall Width 26 5/8 in, Overall Depth 11 3/4 in, Air Flow 1,800 cfm, 2,100 cfm, Air Temp. Rise 53 Degrees F, Voltage 600V AC, 3 Phase, Wattage Output 30 kW, Heating Method Fan Forced, Heating Capacity 102,390 BtuH, Mounting Location Ceiling, Wall, Horizontal Air Throw 50 ft, Frequency 50/60 Hz, Amperage 29A, Control Type Mechanical Selector Dial, Contactor Coil Voltage 24V AC, Housing Color Beige, Housing Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Electric Actuator, 160 in.-lb., Modulating (GCA161.1P)
- EASY HEAT Heat Cable F/Pipe 15Ft (AHB115A)
- MRCOOL 4-5 ton up to 18 SEER Universal Series Condenser (MDU18048060)
- KOCH FILTER 20x25x2 High Capacity Pleated Air Filter, MERV 8 (102-701-021)
- QMARK Electric Wall & Ceiling Unit Heater, 208V AC, 1/3 Phase, 15.0 kW (MUH158)
- QMARK Electric Wall & Ceiling Unit Heater, 208/240V AC, 1/3 Phase (MUH102)
- QMARK Electric Wall & Ceiling Unit Heater, 208/240V AC, 3 Phase (MUH152)
- QMARK Electric Wall & Ceiling Unit Heater, 480V AC, 3 Phase, 7.5 kW (MUH074)
- QMARK 208/240VAC, 13,652/10,239, 9102/9526 BtuH (QPH4A)
- QMARK 120VAC Toe Space Heater with Thermostat, Fan Forced (QTS1500T)
- GLOBAL INDUSTRIAL Vertical Or Horizontal Downflow Unit Heater, 20KW, 480V, 3 Phase (246727)
- Qmark Heaters & Furnaces