Shop All Electric Unit Heaters
Qmark
Electric Wall & Ceiling Unit Heater, 480V AC, 3 Phase, 20.0 kW
Mfr # MUH204
Zoro # G8225804
Free Shipping & Returns
$2,711.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Depth 12-3/4"
- Height 21-3/4"
- Housing Material Steel
- Includes Adjustable Air Outlet Louvers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qmark
- MFR # MUH204
- Zoro # G8225804
- UPC # 685360047478
- Country of Origin United States
- Category Electric Unit Heaters
Dimensions
Depth | 12-3/4" |
Height | 21-3/4" |
Width | 19" |
Manufacturers Warranty Length | 1 yr Parts, 5 yr Elements |
Overall Height | 21 3/4 in |
Overall Width | 19 in |
Overall Dimensions - H x W x D | 21-3/4 in x 19 in x 12-3/4 in |
Overall Depth | 12 3/4 in |
Description
Electric Wall & Ceiling Unit Heater, Overall Height 21 3/4 in, Overall Width 19 in, Overall Depth 12 3/4 in, Air Flow 1,320 cfm, Air Temp. Rise 48 Degrees F, Voltage 480V AC, 3 Phase, Wattage Output 20 kW, Heating Method Fan Forced, Heating Capacity 68,260 BtuH, Mounting Location Ceiling, Wall, Horizontal Air Throw 41 ft, Frequency 50/60 Hz, Amperage 24A, Control Type Mechanical Selector Dial, Contactor Coil Voltage 24V AC, Housing Color Beige, Housing Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITEX INDUSTRIES 44" Bronze Finish Ceiling Fan Includes Blades & LED Light - Damp Rated (WH44OSB5L)
- TOPOG-E Handhole Gasket, Series 180, Black Rubber, 3-3/4 in x 5-1/2 in x 9/16 in, Elliptical, PK 2 (T180-3-3/4X5-1/2X9/16E-PK2)
- BELL & GOSSETT Eliminator, Air And Gas (792)
- ILIVING Silver 10 in. Wall Mounted Shutter Exhaust Fan with Thermospeed Controller, 65-Watt, 820 CFM (ILG8SF10V-ST)
- QMARK Electric Wall & Ceiling Unit Heater, 480V AC, 3 Phase, 25.0 kW (MUH254)
- QMARK Electric Wall & Ceiling Unit Heater, 277V AC, 1 Phase, 3.0 kW (MUH0371)
- QMARK Electric Wall & Ceiling Unit Heater, 208V AC, 1/3 Phase, 15.0 kW (MUH158)
- QMARK Electric Wall & Ceiling Unit Heater, 277V AC, 1 Phase, 7.5 kW (MUH077)
- QMARK Electric Wall & Ceiling Unit Heater, 208/240V AC, 3 Phase (MUH152)
- QMARK Cabinet Unit Heater with BMS (CUS94510483FFWD)
- MARKEL PRODUCTS Fan Forced Electric Unit Heater (5115CA1NP3P)
- Qmark Heaters & Furnaces