Shop All Electric Unit Heaters
Qmark
Electric Wall & Ceiling Unit Heater, 480V AC, 3 Phase, 15.0 kW
Mfr # MUH154
Zoro # G8491917
product price: $1,643.00
/ea
Free Shipping & Returns
$1,643.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Depth 12-3/4"
- Height 21-3/4"
- Housing Material Steel
- Includes Adjustable Air Outlet Louvers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qmark
- MFR # MUH154
- Zoro # G8491917
- UPC # 685360047430
- Country of Origin United States
- Category Electric Unit Heaters
Dimensions
Depth | 12-3/4" |
Height | 21-3/4" |
Width | 19" |
Manufacturers Warranty Length | 1 yr Parts, 5 yr Elements |
Overall Width | 19 in |
Overall Height | 21 3/4 in |
Overall Depth | 12 3/4 in |
Overall Dimensions - H x W x D | 21-3/4 in x 19 in x 12-3/4 in |
Description
Electric Wall & Ceiling Unit Heater, Overall Height 21 3/4 in, Overall Width 19 in, Overall Depth 12 3/4 in, Air Flow 910 cfm, Air Temp. Rise 52 Degrees F, Voltage 480V AC, 3 Phase, Wattage Output 15 kW, Heating Method Fan Forced, Heating Capacity 51,180 BtuH, Mounting Location Ceiling, Wall, Horizontal Air Throw 35 ft, Frequency 60 Hz, Amperage 18A, Control Type Mechanical Selector Dial, Contactor Coil Voltage 24V AC, Housing Color Beige, Housing Finish Polyester Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITE SEAL Flashing Titeseal 4X33 (TS433)
- TOPOG-E Handhole Gasket, Series 180, Black Rubber, 3 in x 4 in x 9/16 in, Obround, PK 2 (T180-3X4X9/16OB-PK2)
- DIVERSITECH Propeller, Replacement, 48 Inch Dia (R44801)
- TSURUMI Anti-Vibration Rubber (200-900-520)
- QMARK Electric Wall & Ceiling Unit Heater, 480V AC, 3 Phase, 30.0 kW (MUH304)
- QMARK Electric Wall & Ceiling Unit Heater, 208V AC, 1/3 Phase, 7.5 kW (MUH078)
- QMARK 208/240VAC, 13,652/10,239, 9102/9526 BtuH (QPH4A)
- QMARK Electric Wall & Ceiling Unit Heater, 208V AC, 1 Phase, 3.0 kW (MUH0381)
- QMARK Electric Wall & Ceiling Unit Heater, 480V AC, 3 Phase, 10.0 kW (MUH104)
- QMARK Electric Unit Heater, 208, 3 Phase, 50.0 kW, 170.5 BtuH (MUH508)
- MARKEL PRODUCTS Fan Forced Electric Unit Heater (5107CA1NP3P)
- Qmark Electric Unit Heaters