Shop All Electric Unit Heaters
Qmark
Electric Wall & Ceiling Unit Heater, 277V AC, 1 Phase, 7.5 kW
Mfr # MUH077
Zoro # G8386743
original price:
$1,020.00
5% off
new price: $968.99
/ea
Free Shipping & Returns
$968.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Depth 7-1/2"
- Height 21-3/4"
- Housing Material Steel
- Includes Adjustable Air Outlet Louvers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qmark
- MFR # MUH077
- Zoro # G8386743
- UPC # 685360047348
- Country of Origin United States
- Category Electric Unit Heaters
Dimensions
Depth | 7-1/2" |
Height | 21-3/4" |
Width | 19" |
Manufacturers Warranty Length | 1 yr Parts, 5 yr Elements |
Overall Height | 21 3/4 in |
Overall Width | 19 in |
Overall Dimensions - H x W x D | 21-3/4 in x 19 in x 7-1/2 in |
Overall Depth | 7 1/2 in |
Description
Electric Wall & Ceiling Unit Heater, Overall Height 21 3/4 in, Overall Width 19 in, Overall Depth 7 1/2 in, Air Flow 650 cfm, Air Temp. Rise 37 Degrees F, Voltage 277V AC, 1 Phase, Wattage Output 7.5 kW, Heating Method Fan Forced, Heating Capacity 25,598 BtuH, Mounting Location Ceiling, Wall, Horizontal Air Throw 18 ft, Frequency 50/60 Hz, Amperage 27A, Control Type Mechanical Selector Dial, Contactor Coil Voltage 24V AC, Housing Color Beige, Housing Finish Powder Coated, Housing Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Replacement Propeller (GGS_47327)
- LENNOX Ignitor (73K38)
- CARRIER Motor, 460V, 1-Phase, 1/4 HP, 1100-900 rpm (HC40GE469)
- DRI-EAZ Air Cleaner Filter, MERV 5, PK3 (F585)
- QMARK Electric Wall & Ceiling Unit Heater, 277V AC, 1 Phase, 10.0 kW (MUH107)
- QMARK Electric Wall & Ceiling Unit Heater, 277V AC, 1 Phase, 5.0 kW, 17 BtuH (MUH0571)
- QMARK Electric Wall & Ceiling Unit Heater, 277V AC, 1 Phase, 3.0 kW (MUH0371)
- QMARK Cabinet Unit Heater with BMS (CUS93505483FFWD)
- QMARK Cabinet Unit Heater with BMS (CUS94510483FFWD)
- QMARK Electric Wall & Ceiling Unit Heater, 208V AC, 1/3 Phase, 15.0 kW (MUH158)
- QMARK Electric Wall & Ceiling Unit Heater, 208/240V AC, 1/3 Phase (MUH102)
- Qmark Heaters & Furnaces