Shop All Electric Unit Heaters
Qmark
Electric Wall & Ceiling Unit Heater, 208V AC, 1/3 Phase, 7.5 kW
Mfr # MUH078
Zoro # G4974776
product price: $939.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$939.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 7-1/2"
- Height 21-3/4"
- Housing Material Steel
- Includes Adjustable Air Outlet Louvers
- Width 19"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qmark
- MFR # MUH078
- Zoro # G4974776
- UPC # 685360047355
- Country of Origin United States
- Category Electric Unit Heaters
Dimensions
Depth | 7-1/2" |
Height | 21-3/4" |
Width | 19" |
Manufacturers Warranty Length | 1 yr Parts, 5 yr Elements |
Overall Height | 21 3/4 in |
Overall Width | 19 in |
Overall Depth | 7 1/2 in |
Overall Dimensions - H x W x D | 21-3/4 in x 19 in x 7-1/2 in |
Description
Electric Wall & Ceiling Unit Heater, Overall Height 21 3/4 in, Overall Width 19 in, Overall Depth 7 1/2 in, Air Flow 650 cfm, Air Temp. Rise 37 Degrees F, Voltage 208V AC, 1 or 3 Phase, Wattage Output 7.5 kW, Heating Method Fan Forced, Heating Capacity 25,600 BtuH, Mounting Location Ceiling, Wall, Horizontal Air Throw 18 ft, Frequency 60 Hz, Amperage 36A, Control Type Mechanical Selector Dial, Contactor Coil Voltage 24V AC, Housing Color Beige, Housing Finish Polyester Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEDYNE LAARS Temperature/Pressure Gauge (RA0079000)
- HI-TECH DURAVENT Industrial Duct Hose, 9"x50ft. (2031-0900-2050)
- DIAL MFG Basket Pump Mesh (4222)
- REZNOR Fan Motor, 115V, 1 - Phase (96286)
- QMARK Cabinet Unit Heater Easy Install (CUS93505483FFW)
- QMARK 208/240VAC, 13,652/10,239, 9102/9526 BtuH (QPH4A)
- QMARK Cabinet Unit Heater Easy Install (CUS93505203FFW)
- QMARK Electric Wall & Ceiling Unit Heater, 277V AC, 1 Phase, 5.0 kW, 17 BtuH (MUH0571)
- QMARK Electric Wall & Ceiling Unit Heater, 277V AC, 1 Phase, 3.0 kW (MUH0371)
- QMARK Electric Wall & Ceiling Unit Heater, 480V AC, 3 Phase, 5.0 kW, 17 BtuH (MUH0541)
- QMARK Electric Wall & Ceiling Unit Heater, 480V AC, 3 Phase, 30.0 kW (MUH304)
- Qmark Electric Heaters & Accessories