Shop All Electric Unit Heaters
Qmark
Electric Wall & Ceiling Unit Heater, 208/240V AC, 3 Phase
Mfr # MUH252
Zoro # G8333735
product price: $3,197.00
/ea
Free Shipping & Returns
$3,197.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 11-3/4"
- Height 30"
- Housing Material Steel
- Includes Adjustable Air Outlet Louvers
- Width 26-5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qmark
- MFR # MUH252
- Zoro # G8333735
- UPC # 685360047508
- Country of Origin United States
- Category Electric Unit Heaters
Dimensions
Depth | 11-3/4" |
Height | 30" |
Width | 26-5/8" |
Manufacturers Warranty Length | 1 yr Parts, 5 yr Elements |
Overall Height | 30 in |
Overall Width | 26 5/8 in |
Overall Dimensions - H x W x D | 30 in x 26-5/8 in x 11-3/4 in |
Overall Depth | 11 3/4 in |
Description
Electric Wall & Ceiling Unit Heater, Overall Height 30 in, Overall Width 26 5/8 in, Overall Depth 11 3/4 in, Air Flow 1,800 cfm, 2,100 cfm, Air Temp. Rise 38 Degrees F/44 Degrees F, Voltage 208/240V AC, 3 Phase, Wattage Output 18.7 kW, 25 kW, Heating Method Fan Forced, Heating Capacity 63,823/85,325 BtuH, Mounting Location Ceiling, Wall, Horizontal Air Throw 50 ft, Frequency 50/60 Hz, Amperage 52A/62A, Control Type Mechanical Selector Dial, Contactor Coil Voltage 24V AC, Housing Color Beige
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR-CARE Replacement Bulb for UVC Max 25 – Dual Voltage 110V/24V (ACC0180)
- WHITE-RODGERS 1F89-211 24V Multi-Stage Heat (1F89-211)
- QMARK Electric Ceiling Heater, 208V, 4K Watts (CDF548RE)
- MULTIFAN Air Circulator 20" Non-Oscillating, 120VAC, 4800 CFM (B4E5003M11100P)
- QMARK Electric Wall & Ceiling Unit Heater, 277V AC, 1 Phase, 10.0 kW (MUH107)
- QMARK Electric Wall & Ceiling Unit Heater, 208/240V AC, 3 Phase (MUH202)
- QMARK QMARK, 5,600W At 240V (4,200W At 208V) Contactor Heater, 208/240VAC (BRH562)
- QMARK 208/240VAC, 13,652/10,239, 9102/9526 BtuH (QPH4A)
- QMARK Electric Wall & Ceiling Unit Heater, 480V AC, 3 Phase, 20.0 kW (MUH204)
- QMARK Electric Wall & Ceiling Unit Heater, 208/240V AC, 1 Phase, 2.2/3.0 kW (MUH0321)
- QMARK Electric Wall & Ceiling Unit Heater, 480V AC, 3 Phase, 10.0 kW (MUH104)
- Qmark Electric Unit Heaters