Shop All Electric Unit Heaters
Qmark
Electric Wall & Ceiling Unit Heater, 208/240V AC, 3 Phase
Mfr # MUH152
Zoro # G8491953
product price: $1,572.99
/ea
Free Shipping & Returns
$1,572.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Depth 12-3/4"
- Height 21-3/4"
- Housing Material Steel
- Includes Adjustable Air Outlet Louvers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qmark
- MFR # MUH152
- Zoro # G8491953
- UPC # 685360047423
- Country of Origin United States
- Category Electric Unit Heaters
Dimensions
Depth | 12-3/4" |
Height | 21-3/4" |
Width | 19" |
Manufacturers Warranty Length | 1 yr Parts, 5 yr Elements |
Overall Height | 21 3/4 in |
Overall Width | 19 in |
Overall Dimensions - H x W x D | 21-3/4 in x 19 in x 12-3/4 in |
Overall Depth | 12 3/4 in |
Description
Electric Wall & Ceiling Unit Heater, Overall Height 21 3/4 in, Overall Width 19 in, Overall Depth 12 3/4 in, Air Flow 910 cfm, Air Temp. Rise 52 Degrees F, Voltage 208/240V AC, 3 Phase, Wattage Output 11.2 kW, 15 kW, Heating Method Fan Forced, Heating Capacity 38,200/51,200 BtuH, Mounting Location Ceiling, Wall, Horizontal Air Throw 35 ft, Frequency 60 Hz, Amperage 31.3A/36.1A, Control Type Mechanical Selector Dial, Contactor Coil Voltage 24V AC, Housing Color Beige
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Light-Duty Quiet-Design Industrial Fan 24" Oscillating, 115VAC, 2280/4320/5030 CFM (2RDZ6)
- DAYTON 48 in Backdraft Damper / Intake Shutter, 49 in x 49 in (4YN19)
- HONEYWELL HOME AQUASTAT BREAKS ON RISE, MANUAL RESET, 100 (L4008E1313)
- TEMPCO Swaged Cartridge Heater, 58W/sq. In. (HDC04549)
- QMARK Electric Wall & Ceiling Unit Heater, 208/240V AC, 3 Phase (MUH202)
- QMARK Electric Wall & Ceiling Unit Heater, 208/240V AC, 1/3 Phase (MUH102)
- QMARK Electric Wall & Ceiling Unit Heater, 208/240V AC, 1 Phase, 2.2/3.0 kW (MUH0321)
- QMARK Electric Wall & Ceiling Unit Heater, 277V AC, 1 Phase, 5.0 kW, 17 BtuH (MUH0571)
- QMARK Cabinet Unit Heater Easy Install (CUS93505203FFW)
- QMARK Electric Wall & Ceiling Unit Heater, 480V AC, 3 Phase, 30.0 kW (MUH304)
- DR INFRARED HEATER Single or 3-Phase 7500-Watt and 10000-Watt Heavy-duty Electric Fan Forced Unit Heater (DR-P2100)
- Qmark Electric Heaters & Accessories