Shop All Electric Unit Heaters
Qmark
Electric Wall & Ceiling Unit Heater, 208/240V AC, 1/3 Phase
Mfr # MUH102
Zoro # G4974821
product price: $910.00
/ea
Free Shipping & Returns
$910.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 7-1/2"
- Height 21-3/4"
- Housing Material Steel
- Includes Adjustable Air Outlet Louvers
- Width 19"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qmark
- MFR # MUH102
- Zoro # G4974821
- UPC # 685360047362
- Country of Origin United States
- Category Electric Unit Heaters
Dimensions
Depth | 7-1/2" |
Height | 21-3/4" |
Width | 19" |
Manufacturers Warranty Length | 1 yr Parts, 5 yr Elements |
Overall Width | 19 in |
Overall Height | 21 3/4 in |
Overall Depth | 7 1/2 in |
Overall Dimensions - H x W x D | 21-3/4 in x 19 in x 7-1/2 in |
Description
Electric Wall & Ceiling Unit Heater, Overall Height 21 3/4 in, Overall Width 19 in, Overall Depth 7 1/2 in, Air Flow 650 cfm, Air Temp. Rise 49 Degrees F, Voltage 208/240V AC, 1 or 3 Phase, Wattage Output 7.5 kW, 10 kW, Heating Method Fan Forced, Heating Capacity 25,600/34,100 BtuH, Mounting Location Ceiling, Wall, Horizontal Air Throw 18 ft, Frequency 60 Hz, Amperage 36A/42A, Control Type Mechanical Selector Dial, Contactor Coil Voltage 24V AC, Housing Color Beige
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER 16x20x2 Standard Capacity Pleated Filter, MERV 11 (102-499-016)
- ANDERSON METALS Drain Cock, Brass, MNPT, 1/2 In (6D912)
- PERFECT AIRE Through-the-Wall A/C, 14,000 BtuH, 230V AC (4PATW14002)
- DELHI Blower, Inline Duct (209 INSL)
- QMARK Electric Wall & Ceiling Unit Heater, 208/240V AC, 3 Phase (MUH202)
- QMARK Electric Wall & Ceiling Unit Heater, 208/240V AC, 3 Phase (MUH152)
- QMARK Electric Wall & Ceiling Unit Heater, 208/240V AC, 1 Phase, 2.2/3.0 kW (MUH0321)
- QMARK Electric Wall & Ceiling Unit Heater, 480V AC, 3 Phase, 7.5 kW (MUH074)
- QMARK Electric Wall & Ceiling Unit Heater, 480V AC, 3 Phase, 3.0 kW (MUH0341)
- QMARK Cabinet Unit Heater with BMS (CUS94510203FFWD)
- QMARK Cabinet Unit Heater Easy Install (CUS94510243FFW)
- Qmark Heaters & Furnaces