Shop All Electric Unit Heaters
Qmark
Electric Unit Heater, 480, 3 Phase, 50.0 kW, 170.5 BtuH
Mfr # MUH504
Zoro # G7912721
product price: $5,694.00
/ea
Free Shipping & Returns
$5,694.00
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 17-1/4"
- Height 30"
- Housing Material Steel
- Width 26-5/8"
- Mounting Type Wall/Ceiling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qmark
- MFR # MUH504
- Zoro # G7912721
- UPC # 685360047645
- Country of Origin United States
- Category Electric Unit Heaters
Dimensions
Depth | 17-1/4" |
Height | 30" |
Width | 26-5/8" |
Manufacturers Warranty Length | 1 yr Parts, 5 yr Elements |
Description
Electric Unit Heater, Air Flow 3,000 cfm, Voltage 480, 3 Phase, Horizontal Air Throw 60 ft, Contactor Coil Voltage 24V AC, Housing Finish Powder Coated, Housing Material Steel, Vertical Floor Coverage 63 ft, Vertical Mounting H 25 ft, Requires Two-Stage Thermostat, Manufacturers Warranty Length 1 yr Parts, 5 yr Elements, Standards UL Listed, Meet all NEC and OSHA requirements
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPAK PLUS Wall Heater 2000W (67507)
- DAYTON Surface-Mount Pump House Heater, Surface, 500/375/500 W, Beige (2YV13)
- VULCAN Plug, Thermocouple, K (N56/05012-K)
- ARMSTRONG PUMPS O-Ring Epdm 7.484Idx139Cs (AS1270-264)
- QMARK Electric Wall & Ceiling Unit Heater, 208/240V AC, 1/3 Phase (MUH0521)
- QMARK Cabinet Unit Heater with BMS (CUS94510483FFWD)
- QMARK QMARK, 5,600W At 240V (4,200W At 208V) Contactor Heater, 208/240VAC (BRH562)
- QMARK Electric Wall & Ceiling Unit Heater, 480V AC, 3 Phase, 30.0 kW (MUH304)
- QMARK Electric Wall & Ceiling Unit Heater, 208/240V AC, 1/3 Phase (MUH102)
- QMARK Electric Wall & Ceiling Unit Heater, 277V AC, 1 Phase, 10.0 kW (MUH107)
- KING ELECTRIC Kfuh Unit Heater 240V 8Kw 1-Ph W/ Ecm Motor, Two Stage (KFUH2408-1-2S1-ECM)
- Qmark Heaters & Furnaces