Shop All Electric Unit Heaters
Qmark
Electric Unit Heater, 480, 3 Phase, 40.0 kW, 136.4 BtuH
Mfr # MUH404
Zoro # G7968283
product price: $4,727.00
/ea
Free Shipping & Returns
$4,727.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 17-1/4"
- Height 30"
- Housing Material Steel
- Width 26-5/8"
- Mounting Type Wall/Ceiling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qmark
- MFR # MUH404
- Zoro # G7968283
- UPC # 685360047614
- Country of Origin United States
- Category Electric Unit Heaters
Dimensions
Depth | 17-1/4" |
Height | 30" |
Width | 26-5/8" |
Manufacturers Warranty Length | 1 yr Parts, 5 yr Elements |
Description
Electric Unit Heater, Air Flow 3,000 cfm, Voltage 480, 3 Phase, Horizontal Air Throw 60 ft, Contactor Coil Voltage 24V AC, Housing Finish Powder Coated, Housing Material Steel, Vertical Floor Coverage 70 ft, Vertical Mounting H 28 ft, Requires Two-Stage Thermostat, Manufacturers Warranty Length 1 yr Parts, 5 yr Elements, Standards UL Listed, Meet all NEC and OSHA requirements
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 45 in x 65 ft x 1 in Polyester Air Filter Roll MERV 5, White (30PT35)
- MARS Thermostat Analog 24V (99-264)
- NORDFAB Round Quick Fit Duct, 16 in Duct Dia, 304 Stainless Steel, 20 GA, 16 in W, 58-3/4" L, 16 in H (8040206807)
- HONEYWELL Electronic Temperature Control, Open/Close on Rise, SPDT (T775B2024/U)
- QMARK Electric Wall & Ceiling Unit Heater, 480V AC, 3 Phase, 3.0 kW (MUH0341)
- QMARK Cabinet Unit Heater with BMS (CUS93505483FFWD)
- QMARK Electric Wall & Ceiling Unit Heater, 480V AC, 3 Phase, 10.0 kW (MUH104)
- QMARK Electric Wall & Ceiling Unit Heater, 208V AC, 1/3 Phase, 15.0 kW (MUH158)
- QMARK Cabinet Unit Heater Easy Install (CUS93505243FFW)
- QMARK QMARK, 5,600W At 240V (4,200W At 208V) Contactor Heater, 208/240VAC (BRH562)
- QMARK Cabinet Unit Heater with BMS (CUS93505203FFWD)
- Qmark Heaters & Furnaces