Shop All Electric Unit Heaters
Qmark
Electric Unit Heater, 208/240, 3 Phase, 37.5/50.0 kW, 127.3/170.5 BtuH
Mfr # MUH502
Zoro # G7800073
product price: $5,694.00
/ea
Free Shipping & Returns
$5,694.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 17-1/4"
- Height 30"
- Housing Material Steel
- Width 26-5/8"
- Mounting Type Wall/Ceiling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qmark
- MFR # MUH502
- Zoro # G7800073
- UPC # 685360047638
- Country of Origin United States
- Category Electric Unit Heaters
Dimensions
Depth | 17-1/4" |
Height | 30" |
Width | 26-5/8" |
Manufacturers Warranty Length | 1 yr Parts, 5 yr Elements |
Description
Electric Unit Heater, Air Flow 3000 cfm, Voltage 208/240, 3 Phase, Horizontal Air Throw 60 ft, Contactor Coil Voltage 24V AC, Housing Finish Powder Coated, Housing Material Steel, Vertical Floor Coverage 63 ft, Vertical Mounting H 25 ft, Requires Two-Stage Thermostat, Manufacturers Warranty Length 1 yr Parts, 5 yr Elements, Standards UL Listed, Meet all NEC and OSHA requirements
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT Drum Heater, Heavy Duty, For Poly Drums/Pails, 120VAC, 250W, 30 Gallon (GDPCS13)
- DELTA BREEZ Fan/Humidity Sensor 80 Cfm (VFB25ACH)
- HONEYWELL Sweat Zone Valve, 120V, 1/2", N/C, 3.5 CV (V4043A1010)
- NATIONAL GUARD Louver, 24x12 (L-700-RX-24x12)
- QMARK Electric Wall & Ceiling Unit Heater, 480V AC, 3 Phase, 15.0 kW (MUH154)
- QMARK Electric Unit Heater, 208, 3 Phase, 50.0 kW, 170.5 BtuH (MUH508)
- QMARK Electric Wall & Ceiling Unit Heater, 208V AC, 1/3 Phase, 5.0 kW (MUH0581)
- QMARK Electric Wall & Ceiling Unit Heater, 600V AC, 3 Phase, 5.0 kW, 17 BtuH (MUH0561)
- QMARK Electric Wall & Ceiling Unit Heater, 277V AC, 1 Phase, 3.0 kW (MUH0371)
- QMARK Cabinet Unit Heater Easy Install (CUS94510203FFW)
- DAYTON Electric Wall/Ceiling Unit Heater, 83 A (804T06)
- Qmark Heaters & Furnaces