Shop All Electric Unit Heaters
Qmark
Electric Unit Heater, 208, 3 Phase, 50.0 kW, 170.5 BtuH
Mfr # MUH508
Zoro # G8228446
product price: $5,902.00
/ea
Free Shipping & Returns
$5,902.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 17-1/4"
- Height 30"
- Housing Material Steel
- Width 26-5/8"
- Mounting Type Wall/Ceiling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qmark
- MFR # MUH508
- Zoro # G8228446
- UPC # 685360047669
- Country of Origin United States
- Category Electric Unit Heaters
Dimensions
Depth | 17-1/4" |
Height | 30" |
Width | 26-5/8" |
Manufacturers Warranty Length | 1 yr Parts, 5 yr Elements |
Description
Electric Unit Heater, Air Flow 3,000 cfm, Voltage 208, 3 Phase, Horizontal Air Throw 60 ft, Contactor Coil Voltage 24V AC, Housing Finish Powder Coated, Housing Material Steel, Vertical Floor Coverage 63 ft, Vertical Mounting H 25 ft, Requires Two-Stage Thermostat, Manufacturers Warranty Length 1 yr Parts, 5 yr Elements, Standards UL Listed, Meet all NEC and OSHA requirements
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 16x20x2 Synthetic Pleated Air Filter, MERV 11 (38ZC96)
- ALL-FILTERS 20X24X4 MERV 12 Pleated AC Furnace Air Filter, 3PK (20244.12 3PK)
- EVERPURE Wrench, F/10"&20"Slimline Bowl For - Part# Ev309259 (EV309259)
- SCOTSMAN Screw, 03-1531-01 (03-1531-01)
- QMARK Cabinet Unit Heater Easy Install (CUS94510243FFW)
- QMARK Electric Wall & Ceiling Unit Heater, 208/240V AC, 1/3 Phase (MUH0521)
- QMARK 208/240VAC, 13,652/10,239, 9102/9526 BtuH (QPH4A)
- QMARK Electric Wall & Ceiling Unit Heater, 208V AC, 3 Phase, 20.0 kW (MUH208)
- QMARK Electric Wall & Ceiling Unit Heater, 208V AC, 1/3 Phase, 7.5 kW (MUH078)
- QMARK Electric Wall & Ceiling Unit Heater, 480V AC, 3 Phase, 7.5 kW (MUH074)
- DAYTON Electric Wall/Ceiling Unit Heater, 12 A (804RZ8)
- Qmark Electric Heaters & Accessories