Shop All Electric Ceiling Heaters
Qmark
Electric Ceiling Heater, 277V, 4K Watts
Mfr # CDF547SE
Zoro # G7880257
product price: $1,118.00
/ea
Free Shipping & Returns
$1,118.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 277VAC
- kW 4/3/2
- BtuH 13,700/10,200/6800
- Phase 1
- Amps 14.4/10.8/7.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qmark
- MFR # CDF547SE
- Zoro # G7880257
- UPC # 685360152752
- Country of Origin United States
- Category Electric Ceiling Heaters
Dimensions
Length | 18-1/2" |
Width | 15-1/2" |
Height | 10-1/2" |
Manufacturers Warranty Length | 1 yr Limited, 5 yr Elements |
Overall Depth | 5 3/4 in |
Overall Width | 16 7/16 in |
Overall Dimensions - H x W x D | 10-1/2 in x 16-7/16 in x 5-3/4 in |
Overall Height | 10 1/2 in |
Description
Surface-Mount Electric Ceiling Heater, Overall Height 10 1/2 in, Overall Width 16 7/16 in, Overall Depth 5 3/4 in, Voltage 277V AC, 1 Phase, Wattage Output 2000W/3000W/4000W, Heating Method Fan Forced, Heating Capacity 6800/10,200/13,700 BtuH, Smart Connectivity No Connectivity, Thermostat Included No, Mounting Location Ceiling, Mounting Type Surface, Frequency 60 Hz, Air Flow 300 cfm, Amperage 7.2A/10.8A/14.4A, Air Temp. Rise 42 Degrees F, Control Type Mechanical Selector Dial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL MFG Duct Angle Boot 3-1/4X10X4In (GV0605)
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC (7AF67)
- AIR HANDLER 10x16x2 Pleated Air Filter, MERV 8 (41NK26)
- EMPIRE COMFORT SYSTEMS Gas Valve (R5245)
- QMARK Ceiling Mounted Heater (EFF4008)
- QMARK Ceiling Mounted Heater (EFF3007)
- QMARK Electric Ceiling Heater, 208VAC, 375W (CP378F)
- QMARK Electric Ceiling Heater, 208VAC, 750W (CP758F)
- QMARK Ceiling Mounted Heater (EFF4004)
- QMARK Electric Ceiling Heater, 277VAC, 750W (CP757F)
- MAXX AIR 26 In. Dual Quartz Electric Indoor Ceiling Mount Heater (H1500)
- Qmark Electric Heaters & Accessories