Shop All Electric Ceiling Heaters
Qmark
Electric Ceiling Heater, 277V, 4K Watts
Mfr # CDF547RE
Zoro # G8522997
product price: $1,152.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 277VAC
- kW 4/3/2
- BtuH 13,700/10,200/6800
- Phase 1
- Amps 14.4/10.8/7.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qmark
- MFR # CDF547RE
- Zoro # G8522997
- UPC # 685360152745
- Country of Origin United States
- Category Electric Ceiling Heaters
Dimensions
Length | 23-3/4" |
Width | 23-3/4" |
Height | 7" |
Manufacturers Warranty Length | 1 yr Limited, 5 yr Elements |
Overall Width | 23 3/4 in |
Overall Height | 7 in |
Overall Length | 23 3/4 in |
Overall Dimensions - L x W x D | 23 3/4 in x 23 3/4 in x 7 in |
Overall Depth | 7 in |
Description
Electric Ceiling Panel Heater, Overall Length 23 3/4 in, Overall Width 23 3/4 in, Overall Depth 7 in, Overall Height 7 in, 1 Phase, Voltage 277V AC, Wattage Output 2000W/3000W/4000W, Housing Color White, Heating Method Fan Forced, Heating Capacity 6,800/10,200/13,700 BtuH, Mounting Type Recessed, Thermostat Included No, Air Flow 300 cfm, Air Temp. Rise 42 Degrees F, Amperage 14.5A/10.8A/7.2A, Frequency 60 Hz, Control Type Thermostat, Heater Mounting Position Vertical Burn
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REZNOR Ventor Assembly, 208-230V (220787)
- EVERPURE Filter System-Ice Eve (9324-01)
- TESTO Wireless connection and operation with digital manifolds and Smart App via Bluetooth (0564 1560 01)
- GOODMAN B1370133 Air Pressure Switch, (B1370133)
- QMARK Electric Ceiling Heater, 208VAC, 750W (CP758F)
- QMARK Electric Ceiling Heater, 208VAC, 375W (CP378F)
- QMARK Heavy-Duty Ceiling Mounted Heater, Fan Forced, 150 cfm, 5120 BtuH (EFF1500)
- QMARK Electric Ceiling Heater, 277VAC, 375W (CP377F)
- QMARK Electric Ceiling Heater, 208V, 5K Watts (CDF558SE)
- QMARK Ceiling Mounted Heater (QCH1151F)
- DAYTON Electric Ceiling Heater, 120VAC, 750W (54UD18)
- Qmark Electric Ceiling Heaters