Shop All Electric Ceiling Heaters
Qmark
Electric Ceiling Heater, 240VAC, 375W
Mfr # CP372F
Zoro # G2044609
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240VAC
- kW 0.375
- BtuH 1280
- Phase 1
- Amps 1.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qmark
- MFR # CP372F
- Zoro # G2044609
- UPC # 685360168845
- Country of Origin United States
- Category Electric Ceiling Heaters
Dimensions
Length | 24" |
Width | 24" |
Height | 1" |
Manufacturers Warranty Length | 1 yr Limited, 5 yr Elements |
Overall Dimensions - L x W x D | 24 in x 24 in x 1 in |
Overall Depth | 5 3/4 in, 7 in |
Overall Width | 24 in |
Overall Length | 24 in |
Overall Height | 1 in |
Description
Electric Ceiling Panel Heater, Overall Length 24 in, Overall Width 24 in, Overall Depth 5 3/4 in, 7 in, Overall Height 1 in, 1 Phase, Voltage 240V AC, Wattage Output 375W, Housing Color White, Heating Method Radiant, Heating Capacity 1,280 BtuH, Mounting Type Recessed, Surface, Thermostat Included No, Amperage 1.6A, Frequency 60 Hz, Control Type Thermostat, Heater Mounting Position Vertical Burn, Housing Finish Powder Coated, Housing Material Steel, Mounting Location Ceiling
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERI-VENT Cap, Universal Vent, 4in (4CW)
- AIR-VENT Air Vent 259023 12 in. Brown Internally Braced Aluminum Turbine (259023)
- HONEYWELL Kf06-1A Clear Filter Bowl, With (KF06-1A)
- HEAT WAGON Oil Fired Torpedo Heater, 350,000 / 231,000 BtuH, 3,250 cfm, 57 gal (HVF410)
- QMARK Heavy-Duty Ceiling Mounted Heater, Fan Forced, 150 cfm, 5120 BtuH (EFF1500)
- QMARK Electric Ceiling Heater, 277V, 4K Watts (CDF547SE)
- QMARK Electric Ceiling Heater, 208V, 4K Watts (CDF548RE)
- QMARK Electric Ceiling Heater, 240V, 5K Watts (CDF552RE)
- QMARK Electric Ceiling Heater, 277V, 5K Watts (CDF557RE)
- QMARK Electric Ceiling Heater, 208VAC, 375W (CP378F)
- DAYTON Trim Kit, Unit, (2YU47)
- Qmark Electric Ceiling Heaters