Shop All Electric Ceiling Heaters
Qmark
Electric Ceiling Heater, 240V, 5K Watts
Mfr # CDF552SE
Zoro # G8078341
Free Shipping & Returns
$1,200.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240VAC
- kW 5/3.8/2.5
- BtuH 17,100/13,000/8500
- Phase 1 or 3
- Amps 20.8/15.8/10.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qmark
- MFR # CDF552SE
- Zoro # G8078341
- UPC # 685360152790
- Country of Origin United States
- Category Electric Ceiling Heaters
Dimensions
Length | 18-1/2" |
Width | 15-1/2" |
Height | 10-1/2" |
Manufacturers Warranty Length | 1 yr Limited, 5 yr Elements |
Overall Dimensions - H x W x D | 10-1/2 in x 16-7/16 in x 5-3/4 in |
Overall Depth | 5 3/4 in |
Overall Height | 10 1/2 in |
Overall Width | 16 7/16 in |
Description
Surface-Mount Electric Ceiling Heater, Overall Height 10 1/2 in, Overall Width 16 7/16 in, Overall Depth 5 3/4 in, Voltage 240V AC, 1 or 3 Phase, Wattage Output 2500W/3800W/5000W, Heating Method Fan Forced, Heating Capacity 8500/13,000/17,100 BtuH, Smart Connectivity No Connectivity, Thermostat Included No, Mounting Location Ceiling, Mounting Type Surface, Frequency 60 Hz, Air Flow 300 cfm, Amperage 10.4A/15.8A/20.8A, Air Temp. Rise 42 Degrees F, Control Type Mechanical Selector Dial
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Microfiber HEPA Air Filter, 12x24x24" (2DXN8)
- GOODMAN Capacitor, 5/55 MFD, 440V, Dual Round (CAP050550440RTP)
- MR. HEATER Radiant Kerosene Heater with QBT, 70,000, 70000 BtuH, Kerosene (MH70KFR)
- LOCHINVAR Motor75 Blower Assembly Fpsh (100109957)
- QMARK Ceiling Mounted Heater (EFF3007)
- QMARK Ceiling Mounted Heater (QCH1151F)
- QMARK Electric Ceiling Heater, 277V, 5K Watts (CDF557RE)
- QMARK Electric Ceiling Heater, 208V, 4K Watts (CDF548RE)
- QMARK Ceiling Mounted Heater (EFF4004)
- QMARK Electric Ceiling Heater, 208V, 5K Watts (CDF558SE)
- DAYTON Electric Ceiling Heater, 277VAC, 750W (54UD21)
- Qmark Electric Heaters & Accessories