Shop All Electric Ceiling Heaters
Qmark
Electric Ceiling Heater, 208VAC, 750W
Mfr # CP758F
Zoro # G2044660
product price: $435.99
/ea
Free Shipping & Returns
$435.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 208VAC
- kW 0.375
- BtuH 2559
- Phase 1
- Amps 3.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qmark
- MFR # CP758F
- Zoro # G2044660
- UPC # 685360168975
- Country of Origin United States
- Category Electric Ceiling Heaters
Dimensions
Length | 48" |
Width | 24" |
Height | 1" |
Manufacturers Warranty Length | 1 yr Limited, 5 yr Elements |
Overall Height | 1 in |
Overall Dimensions - L x W x D | 48 in x 24 in x 1 in |
Overall Length | 48 in |
Overall Width | 24 in |
Overall Depth | 5 3/4 in, 7 in |
Description
Electric Ceiling Panel Heater, Overall Length 48 in, Overall Width 24 in, Overall Depth 5 3/4 in, 7 in, Overall Height 1 in, 1 Phase, Voltage 208V AC, Wattage Output 750W, Housing Color White, Heating Method Radiant, Heating Capacity 2,559 BtuH, Mounting Type Recessed, Surface, Thermostat Included No, Amperage 3.6A, Frequency 60 Hz, Control Type Thermostat, Heater Mounting Position Vertical Burn, Housing Finish Powder Coated, Housing Material Steel, Mounting Location Ceiling
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COPELAND Oil Pump Kit (998-0008-33)
- SCHAEFER Master 30" Direct Drive Portable Barrel Fan, 5500 CFM, 1/3 HP (MAC-30D)
- JOHNSON CONTROLS Immersion Well, Brass, 1/2 in. NPT (WZ-1000-5)
- AMERICAN METAL FILTER 20 X 20 X 2 Nominal Washable Electrostatic Furnace Air Filter (ECA202020)
- QMARK Ceiling Mounted Heater (EFF3007)
- QMARK Ceiling Mounted Heater (EFF4004)
- QMARK Electric Ceiling Heater, 240VAC, 750W (CP752F)
- QMARK Electric Ceiling Heater, 277VAC, 375W (CP377F)
- QMARK Heavy-Duty Ceiling Mounted Heater, Fan Forced, 150 cfm, 5120 BtuH (EFF1500)
- QMARK Electric Ceiling Heater, 208V, 4K Watts (CDF548RE)
- MRCOOL The DIY Series 12k BTU Ceiling Cassette (DIYCASSETTE12HP-230C25)
- Qmark Electric Heaters & Accessories