Shop All Electric Ceiling Heaters
Qmark
Electric Ceiling Heater, 208VAC, 375W
Mfr # CP378F
Zoro # G2044581
original price:
$300.59
9% off
new price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 208VAC
- kW 0.375
- BtuH 1280
- Phase 1
- Amps 1.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qmark
- MFR # CP378F
- Zoro # G2044581
- UPC # 685360168838
- Country of Origin United States
- Category Electric Ceiling Heaters
Dimensions
Length | 24" |
Width | 24" |
Height | 1" |
Manufacturers Warranty Length | 1 yr Limited, 5 yr Elements |
Overall Height | 1 in |
Overall Dimensions - L x W x D | 24 in x 24 in x 1 in |
Overall Width | 24 in |
Overall Depth | 5 3/4 in, 7 in |
Overall Length | 24 in |
Description
Electric Ceiling Panel Heater, Overall Length 24 in, Overall Width 24 in, Overall Depth 5 3/4 in, 7 in, Overall Height 1 in, 1 Phase, Voltage 208V AC, Wattage Output 375W, Housing Color White, Heating Method Radiant, Heating Capacity 1,280 BtuH, Mounting Type Recessed, Surface, Thermostat Included No, Amperage 1.8A, Frequency 60 Hz, Control Type Thermostat, Heater Mounting Position Vertical Burn, Housing Finish Powder Coated, Housing Material Steel, Mounting Location Ceiling
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTHONY Door Gasket, 29-7/8" x 67-15/16" (02-14160-2030)
- MANITOWOC Insert (4008779)
- ZORO SELECT Blower Shaft, Steel, 3/4 In Dia, 20 In L (5VZU2)
- DURAFLOW FILTRATION Filter for Many Broan / Nutone Models - 10 1/2 x 8 3/4 x 1/8 (AF4035)
- QMARK Ceiling Mounted Heater (EFF3007)
- QMARK Electric Ceiling Heater, 208V, 5K Watts (CDF558SE)
- QMARK Electric Ceiling Heater, 208V, 4K Watts (CDF548RE)
- QMARK Electric Ceiling Heater, 208V, 5K Watts (CDF558RE)
- QMARK Electric Ceiling Heater, 277VAC, 375W (CP377F)
- QMARK Electric Ceiling Heater, 240VAC, 750W (CP752F)
- TPI INDUSTRIAL TPI Forced Ceiling Ceiling Heater HF3386DRP - 4000/3000W 240/208V 1 PH (HF3386DRP)
- Qmark Heaters & Furnaces