Shop All Electric Ceiling Heaters
Qmark
Electric Ceiling Heater, 208V, 5K Watts
Mfr # CDF558SE
Zoro # G8522981
product price: $1,200.00
/ea
Free Shipping & Returns
$1,200.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 208VAC
- kW 5/3.8/2.5
- BtuH 17,100/13,000/8500
- Phase 1 or 3
- Amps 24/18.3/12.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qmark
- MFR # CDF558SE
- Zoro # G8522981
- UPC # 685360152837
- Country of Origin United States
- Category Electric Ceiling Heaters
Dimensions
Length | 18-1/2" |
Width | 15-1/2" |
Height | 10-1/2" |
Manufacturers Warranty Length | 1 yr Limited, 5 yr Elements |
Overall Depth | 5 3/4 in |
Overall Dimensions - H x W x D | 10-1/2 in x 16-7/16 in x 5-3/4 in |
Overall Height | 10 1/2 in |
Overall Width | 16 7/16 in |
Description
Surface-Mount Electric Ceiling Heater, Overall Height 10 1/2 in, Overall Width 16 7/16 in, Overall Depth 5 3/4 in, Voltage 208V AC, 1 or 3 Phase, Wattage Output 2500W/3800W/5000W, Heating Method Fan Forced, Heating Capacity 8500/13,000/17,100 BtuH, Smart Connectivity No Connectivity, Thermostat Included No, Mounting Location Ceiling, Mounting Type Surface, Frequency 60 Hz, Air Flow 300 cfm, Amperage 12A/18.3A/24A, Air Temp. Rise 42 Degrees F, Control Type Mechanical Selector Dial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAIKIN Power Head (300047687)
- DAYTON Round OEM Blower, 3300 RPM, 1 Phase, Direct, Rolled Steel (1TDN2)
- VULCAN Low Profile Enclosure Heater, 200W, 120V (E-OSF-1510-200A)
- HONEYWELL Electronic Temp Control, 24 to 240VAC (T775B2040)
- QMARK Electric Ceiling Heater, 208VAC, 375W (CP378F)
- QMARK Electric Ceiling Heater, 240VAC, 750W (CP752F)
- QMARK Ceiling Mounted Heater (EFF4008)
- QMARK Electric Ceiling Heater, 277V, 5K Watts (CDF557RE)
- QMARK Electric Ceiling Heater, 277VAC, 375W (CP377F)
- QMARK Electric Ceiling Heater, 208V, 4K Watts (CDF548SE)
- DAYTON Electric Ceiling Heater, 208VAC, 375W (54UD15)
- Qmark Electric Heaters & Accessories