Shop All Electric Ceiling Heaters
Qmark
Electric Ceiling Heater, 208V, 4K Watts
Mfr # CDF548SE
Zoro # G8041731
product price: $1,118.00
/ea
Free Shipping & Returns
$1,118.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 208VAC
- kW 4/3/2
- BtuH 13,700/10,200/6800
- Phase 1 or 3
- Amps 19.2/14.2/9.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qmark
- MFR # CDF548SE
- Zoro # G8041731
- UPC # 685360152776
- Country of Origin United States
- Category Electric Ceiling Heaters
Dimensions
Length | 24-1/16" |
Width | 10-1/8" |
Height | 9-11/16" |
Manufacturers Warranty Length | 1 yr Limited, 5 yr Elements |
Overall Width | 16 7/16 in |
Overall Height | 9 11/16 in |
Overall Depth | 5 3/4 in |
Overall Dimensions - H x W x D | 9-11/16 in x 16-7/16 in x 5-3/4 in |
Description
Surface-Mount Electric Ceiling Heater, Overall Height 9 11/16 in, Overall Width 16 7/16 in, Overall Depth 5 3/4 in, Voltage 208V AC, 1 or 3 Phase, Wattage Output 2000W/3000W/4000W, Heating Method Fan Forced, Heating Capacity 6800/10,200/13,700 BtuH, Smart Connectivity No Connectivity, Thermostat Included No, Mounting Location Ceiling, Mounting Type Surface, Frequency 60 Hz, Air Flow 300 cfm, Amperage 9.6A/14.2A/19.2A, Air Temp. Rise 42 Degrees F, Control Type Mechanical Selector Dial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Core Removal Tool, SF3900 (SF3900)
- TJERNLUND PRODUCTS Power Venter, 115, Galvanized and Stainless Steel, 14 3/4 in H. (SS1)
- SUPCO Hi Pressure Switch, 665 psi OP, 565 psi CL (SHP665565)
- YORK Ignition Kit, 24V, Spark (S1-325-42681-000)
- QMARK Heavy-Duty Ceiling Mounted Heater, Fan Forced, 150 cfm, 5120 BtuH (EFF1500)
- QMARK Electric Ceiling Heater, 208VAC, 375W (CP378F)
- QMARK Ceiling Mounted Heater (EFF3007)
- QMARK Electric Ceiling Heater, 240VAC, 750W (CP752F)
- QMARK Electric Ceiling Heater, 208VAC, 750W (CP758F)
- QMARK Electric Ceiling Heater, 208V, 4K Watts (CDF548RE)
- KING ELECTRIC Lpw Ceiling Heater 208V 4000W W/Tp Heat/Fan/Off Disconnect Switch - White (LPW2040C-W)
- Qmark Electric Heaters & Accessories