Shop All Electric Ceiling Heaters
Qmark
Electric Ceiling Heater, 208V, 4K Watts
Mfr # CDF548RE
Zoro # G8522963
original price:
$1,250.00
10% off
new price: $1,118.00
/ea
Free Shipping & Returns
$1,118.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 208VAC
- kW 4/3/2
- BtuH 13,700/10,200/6800
- Phase 1 or 3
- Amps 19.2/14.2/9.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qmark
- MFR # CDF548RE
- Zoro # G8522963
- UPC # 685360152769
- Country of Origin United States
- Category Electric Ceiling Heaters
Dimensions
Length | 23-3/4" |
Width | 23-3/4" |
Height | 7" |
Manufacturers Warranty Length | 2 yr Limited, 5 yr Elements |
Overall Dimensions - L x W x D | 23 3/4 in x 23 3/4 in x 7 in |
Overall Depth | 7 in |
Overall Width | 23 3/4 in |
Overall Height | 5 3/4 in |
Overall Length | 23 3/4 in |
Description
Electric Ceiling Panel Heater, Overall Length 23 3/4 in, Overall Width 23 3/4 in, Overall Depth 7 in, Overall Height 5 3/4 in, 1 or 3 Phase, Voltage 208V AC, Wattage Output 2000W/3000W/4000W, Housing Color White, Heating Method Fan Forced, Heating Capacity 6,800/10,200/13,700 BtuH, Mounting Type Recessed, Thermostat Included No, Air Flow 300 cfm, Air Temp. Rise 42 Degrees F, Amperage 19.2A/14.2A/9.6A, Frequency 60 Hz, Control Type Thermostat, Heater Mounting Position Vertical Burn
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREYE Multiport Cable Adapter (ED610)
- TEMPCO Ceramic Infrared Heater, 230V, 1000W (CRB10031)
- SPORLAN Catch-All 1/2In Odf Solder Filter Drier Air Conditioner Parts And Accessory (C-084-S)
- AIR HANDLER Pleated Air Filter, 20x21x1, MERV 11 (817YT7)
- QMARK Electric Ceiling Heater, 277V, 4K Watts (CDF547SE)
- QMARK Ceiling Mounted Heater (EFF3007)
- QMARK Heavy-Duty Ceiling Mounted Heater, Fan Forced, 150 cfm, 5120 BtuH (EFF1500)
- QMARK Electric Ceiling Heater, 208VAC, 750W (CP758F)
- QMARK Electric Ceiling Heater, 277V, 4K Watts (CDF547RE)
- QMARK Ceiling Mounted Heater (EFF4004)
- KING ELECTRIC Lpw Ceiling Heater 208V 4000W W/Tp Heat/Fan/Off Disconnect Switch - White (LPW2040C-W)
- Qmark Heaters & Furnaces