Shop All Electric Baseboard Heater Accessories
Qmark
Electric Baseboard Heater Thermostat, 2 Poles, 120 to 277VAC
Mfr # TA2AW
Zoro # G3167580
product price: $45.79
/ea
$45.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120 to 277 V AC
- For Use With 2500 Series Baseboard Heater
- Amps AC 22
- Number of Poles 2
- Finish Powder Coated White Paint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qmark
- MFR # TA2AW
- Zoro # G3167580
- UPC # 00098319721020
- Country of Origin United States
- Category Electric Baseboard Heater Accessories
Dimensions
Width | 4-1/2" |
Overall Width | 4 1/2 in |
Overall Height | 6 3/4 in |
Overall Depth | 4 1/2 in |
Overall Dimensions - H x W x D | 6-3/4 in x 4-1/2 in x 4-1/2 in |
Overall Dimensions - L x H x D | 6 3/4 in x 4 1/2 in |
Description
Electric Baseboard Heater Thermostat, 120/277V AC, 4 1/2 in Overall Depth, 6 3/4 in Overall Height, 4 1/2 in Overall Width, Compatible System Type Baseboard Heaters, Number of Poles 2, 120/277V AC Thermostat Control Voltage, 22 A, Contact Rating 22A @ 120 to 277V AC, Housing Color White, Mounting Hardware, Mounting Type Unit Mount, Programming Capability Not Programmable, Mechanical Selector Dial, UL Listed, Maximum Operating Temperature 80 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USG INTERIORS 12x12 Tivoli Ceil Tile (4240)
- DAYTON LP Valve for Spark Units (11J28R06892-002)
- AMERICAN METAL PRODUCTS 8"Wht Rnd Ceil Diffuser (1500W8)
- NORDFAB Round In-Cut, 14 in x 6 in Duct Dia, Galvanized Steel, 20 GA, 2" L (8040300070)
- QMARK Electric Baseboard Heater Thermostat, 2 Poles, Natural Gray (3UH14)
- QMARK Electric Baseboard Heater Thermostat, 1 Poles, 120/277VAC (TA1AW)
- CADET Electric Baseboard Heater Thermostat, 1 Poles, White, Powder Coated White Paint, 120/208/240V (BTF1W)
- CADET Electric Baseboard Heater Thermostat, 2 Poles, White, Powder Coated White Paint, 120/208/240V (BTF2W)
- KING ELECTRIC K Baseboard Accy Sp Thermostat Kit Almond (BKT1A)
- DAYTON Electric Baseboard Heater Thermostat, 2 Poles, Northern White (3UF74)
- KING ELECTRIC K Baseboard Accy Sp Thermostat Kit White (BKT1BW)
- Qmark Electric Heater Accessories